Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS BD40139 Spin-On Oil Filter, 11 25/32 Inch Length, 4 23/32 Inch Outer Dia., 5 Micron | CH6NLU 56JD52

BALDWIN FILTERS BD40139 Spin-On Oil Filter, 11 25/32 Inch Length, 4 23/32 Inch Outer Dia., 5 Micron

Item: CH6NLU Model: BD40139Cross Ref: 56JD52
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€91.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOil Filter
Length11.781"
Outside Dia.4.719"
Thread SizeM95 x 2.5

Shipping Info:

Ship weight (kg) 2.205
Ship height (cm)29.92
Ship length (cm)11.99
Ship width (cm)11.99
Country of OriginUS

Product Variants

ProductModelOutside Dia.Filter DesignInside Dia.Price
BALDWIN FILTERS B40125 Spin-On Oil Filter, 6 3/4 Inch Length, 3 5/32 Inch Outer Dia. | CH6NLE 55DL46 B401253.156"Spin On-€26.71
RFQ
BALDWIN FILTERS B40127 Spin-On Oil Filter, 7 15/32 Inch Length, 2 31/32 Inch Outer Dia. | CH6NLF 55DL47 B401272.969"Spin On-€46.78
RFQ
BALDWIN FILTERS B40128 Oil Filter, Spin On Design, 4 27/32 Inch Length, 2 29/32 Inch Outer Dia. | CH6NLG 55KR16 B401282.906"Spin On-€23.72
RFQ
BALDWIN FILTERS B40129 Spin-On Oil Filter, 4 27/32 Inch Length, 2 29/32 Inch Outer Dia. | CH6NLH 55KR17 B401292.906"--€32.00
RFQ
BALDWIN FILTERS P40089 Element Only Oil Filter, 2 3/8 Inch Length, 2 3/16 Inch Outer Dia. | CH6QYP 55EN51 P400892.188"Element Only21/32"€17.59
RFQ
BALDWIN FILTERS P40093 Element Only Oil Filter, 2 5/32 Inch Length, 3 1/32 Inch Outer Dia. | CH6QYQ 55ED47 P400933.031"Element Only25/32"€17.50
RFQ
BALDWIN FILTERS P40094 Oil Filter, 4 1/2 Inch Length, 2 9/16 Inch Outer Dia. | CH6QYR 55JM56 P400942.562"Element Only0.938"€37.58
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS BD40139 Spin-On Oil Filter, 11 25/32 Inch Length, 4 23/32 Inch Outer Dia., 5 Micron
€91.00 /unit