BALDOR VL3506A Single Phase Enclosed Motor, 115/230V, 3450 RPM, 60 HZ, .75 HP, TEFC, 56C | AJ6ZAU

BALDOR MOTOR VL3506A Single Phase Motor, 115/230V, 3600 RPM, 60 Hz, 0.75 hp, TEFC, 56C Frame

Item: AJ6ZAU Model: VL3506ACross Ref: 38G469
In Stock

Get it by Tuesday, Jun 17

€653.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeNot Applicable
Bearing TypeBall
Break-down Torque3.5 lbs.-ft.
Cc NumberCC031A
ClassStock
Conduit Box PositionF1
Duty CycleContinuous
Efficiency66%
Frame56C
Frame MaterialSteel
Frequency60 Hz
Full Load Amps9.6/4.8A
Full Load Torque1.15 lbs.-ft.
Hp3/4 hp
IncludesGasketed Conduit Box, Capacitor Cover
Lead6#18, 1#14 #4Th
Motor ApplicationGeneral Application
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeCapacitor Start
Mounting TypeFace
Nameplate Rpm3450 RPM
Nema DesignN
No Load Amps3.5A
No. Of Motor Leads6
No. Of Poles2
No. Of Speeds1
Overall Length12"
Phase1
Power Factor74
RevisionD
Rpm Range3001-3600 RPM
Service Factor1.25
Shaft Dia.5/8"
Shaft Length1 7/8"
Thermal ProtectionAutomatic
Type3424L
Usable @ 200vNo
Usable @ 208vNo
Voltage115/230V AC
Warranty2 yrs.
Wire Size18 AWG
Hz60 Hz
Ins. ClassClass B
Length Less Shaft10 1/16"
Manufacturers Warranty Length2 yrs.
Max. Ambient Temp.104°F
Motor BearingsBall
Motor DesignCapacitor Start
Motor Frame MaterialSteel
Motor Mounting TypeFace
Motor Service Factor1.25
Motor Thermal ProtectionAuto
Nominal Efficiency66%
StandardsCSA, UR
Weight32 lbs.

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)23.81
Ship length (cm)35.09
Ship width (cm)27.47
HS code85013100
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 3.7 LB-FT
    • Nameplate No.: NP1257L
    • Pull-Up Torque: 2.7 LB-FT
    • Starting Current: 28 Amps

Product Variants

ProductModelVoltageNameplate RpmFull Load AmpsMounting TypeMotor TypeService FactorHpFramePrice
BALDOR KL3400 Single Phase Motor, 115/230V, 0.17 HP, 1725 RPM, 60 Hz, TEFC | AJ6WVK KL3400115/230V AC1725 RPM3.8/1.9AC Face, FootlessCapacitor Start/Induction Run-1/6 hp56C€499.84
BALDOR KL3401 Single Phase Motor, 115/230V, 0.17 HP, 1140 RPM, 60 Hz, TEFC | AJ6WVL KL3401115/230V AC1140 RPM4.6/2.3AC Face, FootlessCapacitor Start/Induction Run-1/6 hp56C€699.45
BALDOR KL3403 Single Phase Motor, 115/230V, 0.25 HP, 1725 RPM, 60 Hz, TEFC | AJ6WVM KL3403115/230V AC1725 RPM5/2.5AC Face, FootlessCapacitor Start1.351/4 hp56C€514.22
BALDOR KL3405 Single Phase Enclosed Motor, 115/208-230V, 3450 RPM, 60 HZ, .33 HP, TEFC, 56C | AJ6WVN KL3405115/208/230V AC3450 RPM6/3.2-3AC Face, FootlessCapacitor Start1.351/3 hp56C€474.29
BALDOR VL3501 Single Phase Enclosed 115/230V, 1800 RPM, 60 Hz, 0.75 HP, TEFC, 56C | AJ6ZAJ VL3501115/230V AC1725 RPM6/3AFaceCapacitor Start1.351/3 hp56C€494.24
BALDOR VL3503 Single Phase Enclosed Motor, 115/230V, 3450 RPM, 60 HZ, .5 HP, TEFC, 56C | AJ6ZAL VL3503115/230V AC3450 RPM7/3.5AFaceCapacitor Start1.251/2 hp56C€532.58
BALDOR VL3504 Single Phase Enclosed 115/230V, 1800 RPM, 60 Hz, 1/2 HP, TEFC, 56C | AJ6ZAN VL3504115/230V AC1725 RPM7.4/3.7AFaceCapacitor Start1.251/2 hp56C€578.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR VL3506A Single Phase Motor, 115/230V, 3600 RPM, 60 Hz, 0.75 hp, TEFC, 56C Frame
€653.15 /unit