BALDOR VL3501 Single Phase Enclosed 115/230V, 1800 RPM, 60 Hz, 0.75 HP, TEFC, 56C | AJ6ZAJ

BALDOR MOTOR VL3501 Single Phase Motor, 115/230V, 1800 RPM, 60 Hz, 0.33 hp, TEFC, 56C Frame

Item: AJ6ZAJ Model: VL3501Cross Ref: 38G464
In Stock

Get it by Tuesday, Jun 17

€494.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeNot Applicable
Bearing TypeBall
Break-down Torque2.95 lbs.-ft.
Cc NumberCC031A
Conduit Box PositionF1
Duty CycleContinuous
Efficiency60%
Frame56C
Frame MaterialSteel
Frequency60 Hz
Full Load Amps6/3A
Full Load Torque1 lbs.-ft.
Hp1/3 hp
IncludesGasketed Conduit Box, Capacitor Cover
Insulation ClassClass B
Lead6#18
Motor ApplicationGeneral Application
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeCapacitor Start
Mounting TypeFace
Nameplate Rpm1725 RPM
Nema DesignN
No Load Amps2.6A
No. Of Motor Leads6
No. Of Poles4
No. Of Speeds1
Overall Length11 3/8"
Phase1
Power Factor60
RevisionY
Rpm Range1701-1800 RPM
Service Factor1.35
Shaft Dia.5/8"
Shaft Length1 7/8"
Thermal ProtectionNone
Type3414L
Usable @ 200vNo
Usable @ 208vYes
Voltage115/230V AC
Warranty2 yrs.
Wire Size18 AWG
Hz60 Hz
Ins. ClassClass B
Length Less Shaft9 1/2"
Manufacturers Warranty Length2 yrs.
Max. Ambient Temp.104°F
Motor BearingsBall
Motor DesignCapacitor Start
Motor Frame MaterialSteel
Motor Mounting TypeFace
Motor Service Factor1.35
Motor Thermal ProtectionNone
Nominal Efficiency60%
StandardsCSA, UR
Weight22 lbs.

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)23.81
Ship length (cm)35.09
Ship width (cm)27.47
HS code85013100
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 3.6 LB-FT
    • Nameplate No.: NP1256L
    • Pull-Up Torque: 2.55 LB-FT
    • Starting Current: 13 Amps

Product Variants

ProductModelVoltageNameplate RpmFull Load AmpsMounting TypeMotor TypeService FactorHpFramePrice
BALDOR KL3400 Single Phase Motor, 115/230V, 0.17 HP, 1725 RPM, 60 Hz, TEFC | AJ6WVK KL3400115/230V AC1725 RPM3.8/1.9AC Face, FootlessCapacitor Start/Induction Run-1/6 hp56C€499.84
BALDOR KL3401 Single Phase Motor, 115/230V, 0.17 HP, 1140 RPM, 60 Hz, TEFC | AJ6WVL KL3401115/230V AC1140 RPM4.6/2.3AC Face, FootlessCapacitor Start/Induction Run-1/6 hp56C€699.45
BALDOR KL3403 Single Phase Motor, 115/230V, 0.25 HP, 1725 RPM, 60 Hz, TEFC | AJ6WVM KL3403115/230V AC1725 RPM5/2.5AC Face, FootlessCapacitor Start1.351/4 hp56C€514.22
BALDOR KL3405 Single Phase Enclosed Motor, 115/208-230V, 3450 RPM, 60 HZ, .33 HP, TEFC, 56C | AJ6WVN KL3405115/208/230V AC3450 RPM6/3.2-3AC Face, FootlessCapacitor Start1.351/3 hp56C€474.29
BALDOR VL3503 Single Phase Enclosed Motor, 115/230V, 3450 RPM, 60 HZ, .5 HP, TEFC, 56C | AJ6ZAL VL3503115/230V AC3450 RPM7/3.5AFaceCapacitor Start1.251/2 hp56C€532.58
BALDOR VL3504 Single Phase Enclosed 115/230V, 1800 RPM, 60 Hz, 1/2 HP, TEFC, 56C | AJ6ZAN VL3504115/230V AC1725 RPM7.4/3.7AFaceCapacitor Start1.251/2 hp56C€578.23
BALDOR VL3505 Single Phase Enclosed Motor, 115/230V, 1140 RPM, 60 HZ, .5 HP, TEFC, 56C | AJ6ZAQ VL3505115/230V AC1140 RPM7.8/3.9AFaceCapacitor Start1.251/2 hp56C€1,138.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR VL3501 Single Phase Motor, 115/230V, 1800 RPM, 60 Hz, 0.33 hp, TEFC, 56C Frame
€494.24 /unit