BALDOR VEM3313T Three Phase Open Motor, 3PH, 10 HP, ODP, 1770 RPM, 215TC | AJ6YNQ

BALDOR MOTOR VEM3313T Three Phase Open Motor, 230/460V, 1800 RPM, 60 Hz, 10 hp, ODP, 215TC Frame

Item: AJ6YNQ Model: VEM3313T
In Stock

Get it by Tuesday, Jun 17

€2,372.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Amps @ Volts26A @ 208V, 25A @ 230V, 12.5A @ 460V
Base TypeNot Applicable
Break-down Torque87.58 lbs.-ft.
Duty CycleContinuous
Frame215TC
Frame MaterialSteel
Frequency60 Hz
Full Load Amps26A @ 208V, 25A @ 230V, 12.5A @ 460V
Grease TypePolyrex EM
Hp10 hp
Insulation ClassClass F
Motor Enclosure DesignOpen Dripproof
Motor TypeThree Phase
Mounting TypeC Face, Footless
Nameplate Rpm1770 RPM
No. Of Poles4
No. Of Speeds1
Overall Length19 3/4"
Phase3
Power Factor82
Service Factor1.15
Start TypeDirect On Line
Synchronous Speed1800 RPM
Voltage230/460V AC

Shipping Info:

Ship weight (kg) 59.4
Ship height (cm)41.28
Ship length (cm)67.63
Ship width (cm)42.23
HS code85015220
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - VM3313T
    • Drip Cover: Drip Cover
    • Efficiency @ 100% Load: 91.70%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Inverter ready
    • KVA Code: H
    • Lifting Lugs: Standard Lifting Lugs
    • Locked Bearing Indicator: Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 9 @ 14 AWG
    • No-Load Current: 0 A
    • Product Family: General Purpose
    • Pull-Up Torque: 44.18 LB-FT
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: C-Face
    • Pulley Shaft Indicator: Standard
    • Shaft Diameter: 1.375 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger
    • Starting Current: 86.72 A
    • Temp. Rise @ Rated Load: 34 deg C
    • Temp. Rise @ S.F. Load: 43 deg C

Product Variants

ProductModelMotor Enclosure DesignNameplate RpmService FactorVoltageHpFrameInsulation ClassOverall LengthPrice
BALDOR KEM30003 Three Phase Open Motor, 3PH, .25 HP, OPEN, 1725 RPM, 56C | AJ6WVD KEM30003Open Dripproof1725 RPM1.35230/460V AC1/4 hp56CClass B11 1/3"€588.36
BALDOR KEM30006 Three Phase Open Motor, 3PH, .33 HP, OPEN, 3450 RPM, 56C | AJ6WVE KEM30006Open Dripproof3450 RPM1.35230/460V AC1/3 hp56CClass B11 2/9"€615.85
BALDOR VEM2513T Three Phase Open Motor, 3PH, 15 HP, ODP, 1765 RPM, 254TC | AJ6YMB VEM2513TOpen Dripproof1765 RPM1.15230/460V AC15 hp254TCClass F24"€3,482.28
BALDOR VEM2514T Three Phase Open Motor, 3PH, 20 HP, ODP, 3510 RPM, 254TC | AJ6YMC VEM2514TOpen Dripproof3510 RPM1.15230/460V AC20 hp254TCClass F22"€3,527.04
BALDOR VEM2515T Three Phase Open Motor, 3PH, 20 HP, ODP, 1765 RPM, 256TC | AJ6YMD VEM2515TOpen Dripproof1765 RPM1.15230/460V AC20 hp256TCClass F23 1/7"€3,779.99
BALDOR VEM2516T Three Phase Open Motor, 230/460V, 3515 RPM, 60 HZ, 25 HP | AJ6YME VEM2516TOpen Dripproof3515 RPM1.15230/460V AC25 hp254TCClass F22"€4,150.76
BALDOR VEM2531T Three Phase Open Motor, 230/460V, 1770 RPM, 60 HZ, 25 HP | AJ6YMF VEM2531TOpen Dripproof1770 RPM1.15230/460V AC25 hp284TCClass F26 5/7"€4,849.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR VEM3313T Three Phase Open Motor, 230/460V, 1800 RPM, 60 Hz, 10 hp, ODP, 215TC Frame
€2,372.31 /unit