BALDOR VEM31108 Three Phase Open Motor, 3PH, .5 HP, OPEN, 1725 RPM, 56C | AJ6YMK

BALDOR MOTOR VEM31108 Three Phase Open Motor, 230/460V, 1800 RPM, 60 Hz, 0.5 hp, ODP, 56C Frame

Item: AJ6YMK Model: VEM31108Cross Ref: 59VY39
In Stock

Get it by Friday, Jun 13

€679.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Amps @ Volts2.1A @ 208V, 1.6A @ 230V, 0.8A @ 460V
Base TypeNot Applicable
Bearing TypeBall
Break-down Torque5.24 lbs.-ft.
Duty CycleContinuous
Efficiency78.2%
Frame56C
Frame MaterialSteel
Frequency60 Hz
Full Load Amps2.1A @ 208V, 1.6A @ 230V, 0.8A @ 460V
Grease TypePolyrex EM
Hp1/2 hp
Insulation ClassClass B
Inverter RatedNo
Motor ApplicationGeneral Application
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionVertical
Motor Shaft DesignStandard
Motor Shaft RotationCounter Clockwise
Motor TypeThree Phase
Mounting TypeC Face, Footless
Nameplate Rpm1725 RPM
Nema DesignB
No. Of Poles4
No. Of Speeds1
Overall Length12 5/7"
Part Winding Start CapableNo
Phase3
Power Factor78
Rpm Range1701-1800 RPM
Service Factor1.25
Shaft Dia.5/8"
Shaft Length1 7/8"
Start TypeDirect On Line
Synchronous Speed1800 RPM
Thermal ProtectionNone
Usable @ 208vYes
Voltage208/230/460V AC
Hz60 Hz
Ins. ClassClass B
Length Less Shaft10 13/16"
Max. Ambient Temp.40°C
Motor BearingsBall
Motor Design3-Phase
Motor Frame MaterialSteel
Motor Service Factor1.25
Motor Thermal ProtectionNone
Nominal Efficiency78.2%
StandardsCURUSEEV, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)28.26
Ship length (cm)41.91
Ship width (cm)29.21
HS code85015100
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - VM3108
    • Drip Cover: Drip Cover
    • Efficiency @ 100% Load: 78.20%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Not inverter
    • KVA Code: J
    • Lifting Lugs: No Lifting Lugs
    • Locked Bearing Indicator: Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 9 @ 18 AWG
    • No-Load Current: 0 A
    • Product Family: General Purpose
    • Pull-Up Torque: 3.8 LB-FT
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: C-Face
    • Pulley Shaft Indicator: Standard
    • Shaft Diameter: 0.625 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger
    • Starting Current: 6.16 A
    • Temp. Rise @ Rated Load: 25 deg C
    • Temp. Rise @ S.F. Load: 34 deg C

Product Variants

ProductModelMotor Enclosure DesignNameplate RpmService FactorVoltageHpFrameInsulation ClassOverall LengthPrice
BALDOR KEM30003 Three Phase Open Motor, 3PH, .25 HP, OPEN, 1725 RPM, 56C | AJ6WVD KEM30003Open Dripproof1725 RPM1.35230/460V AC1/4 hp56CClass B11 1/3"€588.36
BALDOR KEM30006 Three Phase Open Motor, 3PH, .33 HP, OPEN, 3450 RPM, 56C | AJ6WVE KEM30006Open Dripproof3450 RPM1.35230/460V AC1/3 hp56CClass B11 2/9"€615.85
BALDOR VEM2513T Three Phase Open Motor, 3PH, 15 HP, ODP, 1765 RPM, 254TC | AJ6YMB VEM2513TOpen Dripproof1765 RPM1.15230/460V AC15 hp254TCClass F24"€3,482.28
BALDOR VEM2514T Three Phase Open Motor, 3PH, 20 HP, ODP, 3510 RPM, 254TC | AJ6YMC VEM2514TOpen Dripproof3510 RPM1.15230/460V AC20 hp254TCClass F22"€3,527.04
BALDOR VEM2515T Three Phase Open Motor, 3PH, 20 HP, ODP, 1765 RPM, 256TC | AJ6YMD VEM2515TOpen Dripproof1765 RPM1.15230/460V AC20 hp256TCClass F23 1/7"€3,779.99
BALDOR VEM2516T Three Phase Open Motor, 230/460V, 3515 RPM, 60 HZ, 25 HP | AJ6YME VEM2516TOpen Dripproof3515 RPM1.15230/460V AC25 hp254TCClass F22"€4,150.76
BALDOR VEM2531T Three Phase Open Motor, 230/460V, 1770 RPM, 60 HZ, 25 HP | AJ6YMF VEM2531TOpen Dripproof1770 RPM1.15230/460V AC25 hp284TCClass F26 5/7"€4,849.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR VEM31108 Three Phase Open Motor, 230/460V, 1800 RPM, 60 Hz, 0.5 hp, ODP, 56C Frame
€679.49 /unit