BALDOR VEL11317 Single Phase Open Motor, 3470 RPM, 60 HZ, 2 HP, 56C, 3540LC | AJ6YLT

BALDOR MOTOR VEL11317 Single Phase Open Motor, 115/230V, 3600 RPM, 60 Hz, 2 hp, ODP, 56C Frame

Item: AJ6YLT Model: VEL11317Cross Ref: 40LN40
In Stock

Get it by Monday, Jun 16

€976.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeNot Applicable
Bearing TypeBall
Break-down Torque9.5 lbs.-ft.
Cc NumberCC031A
Conduit Box PositionF1
Duty CycleContinuous
Efficiency82.9%
Frame56C
Frame MaterialSteel
Frequency60 Hz
Full Load Amps15.6/7.8A
Full Load Torque3 lbs.-ft.
IncludesConduit Box
Insulation ClassClass B
Inverter RatedYes
Lead4#14 A Ph, 2#18 B Ph
Motor ApplicationGeneral Application
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeCapacitor Start
Mounting TypeFace
Nameplate Rpm3450 RPM
Nema DesignL
No Load Amps9.75A
No. Of Motor Leads4
No. Of Poles2
No. Of Speeds1
Overall Length15 1/2"
Phase1
Power Factor99
RevisionAN
Rpm Range3001-3600 RPM
Service Factor1.15
Shaft Dia.5/8"
Shaft Length1 7/8"
Thermal ProtectionNone
Type3528L
Usable @ 200vNo
Usable @ 208vNo
Voltage115/230V AC
Warranty3 yrs.
Wire Size14 AWG
Hp2 hp
Hz60 Hz
Ins. ClassClass B
Length Less Shaft13 9/16"
Manufacturers Warranty Length3 yrs.
Max. Ambient Temp.104°F
Motor BearingsBall
Motor DesignCapacitor Start
Motor Frame MaterialSteel
Motor Mounting TypeFace
Motor Service Factor1.15
Motor Thermal ProtectionNone
Nominal Efficiency82.9%
StandardsCSA, UR
Weight66 lbs.

Shipping Info:

Ship weight (kg) 29.7
Ship height (cm)33.33
Ship length (cm)49.21
Ship width (cm)34.93
HS code85015220
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - VL1317
    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 7.5 LB-FT
    • Nameplate No.: NP1256L
    • Pull-Up Torque: 7 LB-FT
    • Starting Current: 80 Amps

Product Variants

ProductModelMotor Enclosure DesignVoltageNameplate RpmMounting TypeMotor TypeService FactorHpFramePrice
BALDOR KEL11203 Single Phase Open Motor, 1725 RPM, 60 HZ, .25 HP, 56C, OPEN | AJ6WVA KEL11203Open Dripproof115/230V AC1725 RPMC Face, FootlessCapacitor Start/Run1.351/4 hp56C€581.29
BALDOR KEL11205 Single Phase Open Motor, 3475 RPM, 60 HZ, .33 HP, 56C, OPEN | AJ6WVB KEL11205Open Dripproof115/208-230V AC3475 RPMC Face, FootlessCapacitor Start/Run1.351/3 hp56C€611.62
BALDOR KEL11205A Single Phase Motor, 115/230V, 3475 RPM, 60 Hz, 0.33 HP, OPEN, 56C | AJ6WVC KEL11205AOpen Dripproof115/230V AC3475 RPMC Face, FootlessCapacitor Start/Run1.351/3 hp56C€646.75
BALDOR KL1200 Single Phase Motor, 115/230V, 0.17 HP, 1725 RPM, 60 Hz, OPEN | AJ6WVJ KL1200Open Air Over115/230V AC1725 RPMC Face, FootlessCapacitor Start/Induction Run-1/6 hp56C€423.18
BALDOR VEL11308 Single Phase Open, 1PH, .75 HP, ODTF, 1140 RPM, 56C | AJ6YLN VEL11308Open Dripproof115/230V AC1140 RPMC Face, FootlessCapacitor Start/Run13/4 hp56C€1,204.08
BALDOR VEL11309 Single Phase Open, 1PH, 1 HP, OPEN, 3480 RPM, 56C | AJ6YLP VEL11309Open Dripproof115/230V AC3480 RPMC Face, FootlessCapacitor Start/Run1.251 hp56C€786.48
BALDOR VEL11313 Single Phase Open, 1PH, 1.5 HP, OPEN, 3480 RPM, 56C | AJ6YLR VEL11313Open Dripproof115/230V AC3480 RPMFaceCapacitor Start1.151 1/2 hp56C€834.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR VEL11317 Single Phase Open Motor, 115/230V, 3600 RPM, 60 Hz, 2 hp, ODP, 56C Frame
€976.52 /unit