BALDOR KEL11203 Single Phase Open Motor, 1725 RPM, 60 HZ, .25 HP, 56C, OPEN | AJ6WVA

BALDOR MOTOR KEL11203 Single Phase Open Motor, 115/230V, 1800 RPM, 60 Hz, 0.25 hp, ODP, 56C Frame

Item: AJ6WVA Model: KEL11203
In Stock

Get it by Tuesday, Jun 17

€581.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Amps @ Volts2.6A @ 115V, 1.9A @ 208V, 1.3A @ 230V
Base TypeNot Applicable
Break-down Torque1.86 lbs.-ft.
Duty CycleContinuous
Frame56C
Frame MaterialSteel
Frequency60 Hz
Full Load Amps2.6A @ 115V, 1.9A @ 208V, 1.3A @ 230V
Grease TypePolyrex EM
Hp1/4 hp
Insulation ClassClass B
Motor Enclosure DesignOpen Dripproof
Motor TypeCapacitor Start/Run
Mounting TypeC Face, Footless
Nameplate Rpm1725 RPM
No. Of Poles4
No. Of Speeds1
Overall Length11 6/7"
Phase1
Power Factor89
Service Factor1.35
Start TypeDirect On Line
Synchronous Speed1800 RPM
Voltage115/230V AC

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)28.26
Ship length (cm)41.91
Ship width (cm)29.21
HS code85013100
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - KL1203
    • Drip Cover: Drip Cover
    • Efficiency @ 100% Load: 68.50%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Not inverter
    • KVA Code: L
    • Lifting Lugs: No Lifting Lugs
    • Locked Bearing Indicator: Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 6 @ 18 AWG
    • No-Load Current: 0 A
    • Product Family: General Purpose
    • Pull-Up Torque: 1.23 LB-FT
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: C-Face
    • Pulley Shaft Indicator: Standard
    • Shaft Diameter: 0.625 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger
    • Starting Current: 9.92 A
    • Temp. Rise @ Rated Load: 30 deg C
    • Temp. Rise @ S.F. Load: 36 deg C

Product Variants

ProductModelMotor Enclosure DesignVoltageNameplate RpmMounting TypeMotor TypeService FactorHpFramePrice
BALDOR KEL11205 Single Phase Open Motor, 3475 RPM, 60 HZ, .33 HP, 56C, OPEN | AJ6WVB KEL11205Open Dripproof115/208-230V AC3475 RPMC Face, FootlessCapacitor Start/Run1.351/3 hp56C€611.62
BALDOR KEL11205A Single Phase Motor, 115/230V, 3475 RPM, 60 Hz, 0.33 HP, OPEN, 56C | AJ6WVC KEL11205AOpen Dripproof115/230V AC3475 RPMC Face, FootlessCapacitor Start/Run1.351/3 hp56C€646.75
BALDOR KL1200 Single Phase Motor, 115/230V, 0.17 HP, 1725 RPM, 60 Hz, OPEN | AJ6WVJ KL1200Open Air Over115/230V AC1725 RPMC Face, FootlessCapacitor Start/Induction Run-1/6 hp56C€423.18
BALDOR VEL11308 Single Phase Open, 1PH, .75 HP, ODTF, 1140 RPM, 56C | AJ6YLN VEL11308Open Dripproof115/230V AC1140 RPMC Face, FootlessCapacitor Start/Run13/4 hp56C€1,204.08
BALDOR VEL11309 Single Phase Open, 1PH, 1 HP, OPEN, 3480 RPM, 56C | AJ6YLP VEL11309Open Dripproof115/230V AC3480 RPMC Face, FootlessCapacitor Start/Run1.251 hp56C€786.48
BALDOR VEL11313 Single Phase Open, 1PH, 1.5 HP, OPEN, 3480 RPM, 56C | AJ6YLR VEL11313Open Dripproof115/230V AC3480 RPMFaceCapacitor Start1.151 1/2 hp56C€834.73
BALDOR VEL11317 Single Phase Open Motor, 3470 RPM, 60 HZ, 2 HP, 56C, 3540LC | AJ6YLT VEL11317Open Dripproof115/230V AC3450 RPMFaceCapacitor Start1.15-56C€976.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR KEL11203 Single Phase Open Motor, 115/230V, 1800 RPM, 60 Hz, 0.25 hp, ODP, 56C Frame
€581.29 /unit