BALDOR VEJMM3218T Close Coupled Motor, 230/460V, 1800 RPM, 60 Hz, 5 HP, ODP, 184JM | AJ6YKK

BALDOR MOTOR VEJMM3218T Close Coupled Pump Motor, 230/460V, 1800 RPM, 5 hp, 3 Phase, ODP, 184JM Frame

Item: AJ6YKK Model: VEJMM3218T
In Stock

Get it by Tuesday, Jun 17

€1,332.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
Base TypeNot Applicable
Break-down Torque44.8 lbs.-ft.
Conduit Box PositionF1
Frame Type184JM
Frequency60 Hz
Full Load Amps14-13.2/6.6A
Full Load Torque15 lbs.-ft.
Hp5 hp
Insulation ClassClass F
Lead9#16
Max. Ambient Temp.56°C
Motor Enclosure DesignOpen Dripproof Tandem Fan
Motor TypeThree Phase
Mounting TypeFootless
Nameplate Rpm1750 RPM
No Load Amps2.96A
No. Of Motor Leads9
No. Of Poles4
Phase3
Power Factor80
RevisionC
Service Factor1.15
Shaft Dia.7/8"
Temp. Rise56°C
Type3640M
Voltage208-230/460V AC
Wire Size16 AWG

Shipping Info:

Ship weight (kg) 42.7496
Ship height (cm)43.18
Ship length (cm)68.58
Ship width (cm)43.18
HS code85015220
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - VJMM3218T
    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 30.1 LB-FT
    • Nameplate No.: NP1259L
    • Pull-Up Torque: 25.5 LB-FT
    • Starting Current: 44.8 Amps

Product Variants

ProductModelVoltageHpNameplate RpmShaft Dia.Motor Enclosure DesignRpm RangeMotor ApplicationMounting TypePrice
BALDOR EJMM2333T Close Coupled Motor, 230/460V, 1765 RPM, 60 HZ, 15 HP, TEFC, 254JM | AJ6RXM EJMM2333T230/460V AC15 hp1765 RPM1 1/4"Totally Enclosed Fan Cooled--Rigid Base€3,963.03
BALDOR EJMM2334T Close Coupled Motor, 230/460V, 1770 RPM, 60 HZ, 20 HP, TEFC, 256JM | AJ6RXQ EJMM2334T230/460V AC20 hp1765 RPM1 1/4"Totally Enclosed Fan Cooled--Rigid Base€4,540.39
BALDOR EJMM2394T Close Coupled Motor, 230/460V, 3600 RPM, 60 Hz, 15 HP, TEFC, 254JM | AJ6RXT EJMM2394T230/460V AC15 hp3520 RPM1 1/4"Totally Enclosed Fan Cooled3001-3600 RPMGeneral ApplicationRigid Base€4,182.98
BALDOR EJMM2506T Close Coupled Motor, 1180 RPM, 60 HZ, 7.5 HP, 254JM | AJ6RXW EJMM2506T208/230/460V AC7 1/2 hp1180 RPM1 1/4"Open Slotted Band--Foot Mounted€3,172.77
BALDOR EJMM2511T Close Coupled Motor, 1180 RPM, 60 HZ, 10 HP, 256JM | AJ6RXX EJMM2511T208/230/460V AC10 hp1180 RPM1 1/4"Open Slotted Band--Foot Mounted€3,850.69
BALDOR EJMM2513T Close Coupled Motor, 230/460V, 1765 RPM, 60 HZ, 15 HP, ODP, 254JM | AJ6RXY EJMM2513T230/460V AC15 hp1765 RPM1 1/4"Open Dripproof1701-1800 RPMGeneral ApplicationRigid Base€3,248.19
BALDOR EJMM2514T Close Coupled Motor, 230/460V, 3510 RPM, 60 HZ, 20 HP, ODP, 254JM | AJ6RYB EJMM2514T230/460V AC20 hp3510 RPM1 1/4"Open Slotted Band--Foot Mounted€3,743.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR VEJMM3218T Close Coupled Pump Motor, 230/460V, 1800 RPM, 5 hp, 3 Phase, ODP, 184JM Frame
€1,332.27 /unit