BALDOR VEJMM3116T Close Coupled Motor, 230/460V, 1800 RPM, 60 Hz, 1 HP, ODP, 143JM | AJ6YKD

BALDOR MOTOR VEJMM3116T Close Coupled Motor, 230/460V, 1800 RPM, 60 Hz, 1 hp, 3 Phase, ODP, 143JM Frame

Item: AJ6YKD Model: VEJMM3116T
In Stock

Get it by Tuesday, Jun 17

€914.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
Base TypeNot Applicable
Break-down Torque12.5 lbs.-ft.
Conduit Box PositionF1
Frame Type143JM
Frequency60 Hz
Full Load Amps3.1-3/1.5A
Full Load Torque2.97 lbs.-ft.
Hp1 hp
Insulation ClassClass F
Lead9#18
Max. Ambient Temp.24°C
Motor Enclosure DesignOpen Dripproof
Motor TypeThree Phase
Mounting TypeFootless
Nameplate Rpm1760 RPM
No Load Amps1A
No. Of Motor Leads9
No. Of Poles4
Phase3
Power Factor71
RevisionE
Service Factor1.15
Shaft Dia.7/8"
Temp. Rise24°C
Type3519M
Voltage208-230/460V AC
Wire Size18 AWG

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)38.42
Ship length (cm)54.93
Ship width (cm)40.96
HS code85015100
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 8.49 LB-FT
    • Nameplate No.: NP1259L
    • Pull-Up Torque: 6.16 LB-FT
    • Starting Current: 12.1 Amps

Product Variants

ProductModelVoltageHpNameplate RpmMotor Enclosure DesignMounting TypeMax. Ambient Temp.No. Of PolesPower FactorPrice
BALDOR VEJMM3154T Close Coupled Motor, 230/460V, 1800 RPM, 60 Hz, 1-1/2 HP, ODP, 145JM | AJ6YKE VEJMM3154T230/460V AC1 1/2 hp1755 RPMOpen DripproofResilient Base40°C472€980.35
BALDOR VEJMM3157T Close Coupled Motor, 230/460V, 1800 RPM, 60 Hz, 2 HP, ODP, 145JM | AJ6YKF VEJMM3157T230/460V AC2 hp1750 RPMOpen Dripproof Tandem FanFootless47°C476€1,072.25
BALDOR VEJMM3158T Close Coupled Motor, 3PH, 3 HP, OPEN, 3450 RPM, 145JM | AJ6YKG VEJMM3158T208/230/460V AC3 hp3450 RPMOpen DripproofC Face, Footless40°C289€1,135.88
BALDOR VEJMM3211T JM,JP,WCP Close Coupled Motor, 230/460V, 1765 RPM, 60 HZ, 3 HP, ODP, 182JM | AJ6YKH VEJMM3211T230/460V AC3 hp1765 RPMOpen Dripproof Tandem FanFootless28°C474€1,176.73
BALDOR VEJMM3211T-8 Close Coupled Motor, 3PH, 3 HP, ODTF, 1760 RPM, 182JM | AJ6YKJ VEJMM3211T-8200V AC3 hp1760 RPMOpen Dripproof Tandem FanC Face, Footless40°C475€781.61
BALDOR VEJMM3219T Close Coupled Motor, 3PH, 7.5 HP, ODP, 3450 RPM, 184JM | AJ6YKL VEJMM3219T208/230/460V AC7 1/2 hp3450 RPMOpen DripproofC Face, Footless40°C289€1,959.90
BALDOR VEJMM3311T Close Coupled Motor, 90V, 1/2 HP, TENV, Base/Foot Mount | AJ6YKM VEJMM3311T230/460V AC7 1/2 hp1770 RPMOpen Dripproof Tandem FanFootless40°C479€2,010.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR VEJMM3116T Close Coupled Motor, 230/460V, 1800 RPM, 60 Hz, 1 hp, 3 Phase, ODP, 143JM Frame
€914.35 /unit