BALDOR SUM72004-4 Submersible/Immersible Motor, 3PH, 20 HP, FOOTLE, 1800 RPM, 210TY | AJ6YBA

BALDOR MOTOR SUM72004-4 Submersible Motor, 460V, 1800 RPM, 60 Hz, 20 hp, 3 Phase, TENV, 210TY Frame

Item: AJ6YBA Model: SUM72004-4
In Stock

Get it by Tuesday, Jun 17

€14,944.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Pump
Amps52.4A @ 230V, 26.2A @ 460V
Amps @ 230v52.4A
Amps @ 460v26.2A
Base TypeNot Applicable
Cord Length25 ft.
DesignM
Duty CycleContinuous
Duty Rating15 min.
Frame210TY
Frame MaterialIron
Grease TypePolyrex EM
Housing MaterialIron
Hp20 hp
Insulation ClassClass F
Mounting TypeNot Applicable
No. Of Poles4
Overall Length33 5/6"
Phase3
Service Factor1.15
Speed TypeSingle
Start TypeDirect On Line
Voltage230/460V AC

Shipping Info:

Ship weight (kg) 186.7504
Ship height (cm)125.73
Ship length (cm)80.01
Ship width (cm)76.2
HS code85015220
Country of OriginUS

Product Details:

    • Drip Cover: No Drip Cover
    • Inverter Code: Inverter ready
    • KVA Code: G
    • Lifting Lugs: Vertical Lifting Lugs
    • Product Family: Other
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: D-Flange
    • Shaft Diameter: 1.437 in
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger

Product Variants

ProductModelHpVoltageOverall LengthFrameNo. Of PolesAmps @ 460vAmps @ 230vCord LengthPrice
BALDOR SUM70104SM Submersible/Immersible Motor, 3PH, 1 HP, FOOTLES, 1745 RPM, 180TY | AJ6YAA SUM70104SM1 hp230/460V AC28"180TY41.7A3.4A25 ft.€6,395.03
BALDOR SUM70204SM Submersible/Immersible Motor, 1730 RPM, 60 HZ, 2 HP, TENV, 180TY | AJ6YAC SUM70204SM2 hp200/400V AC28"180TY42.9A5.8A25 ft.€6,725.10
BALDOR SUM70204SM-8 Submersible/Immersible Motor, 1730 RPM, 60 HZ, 2 HP, TENV | AJ6YAD SUM70204SM-82 hp400V AC28"180TY4--25 ft.€6,725.10
BALDOR SUM70504 Submersible/Immersible Motor, 1725 RPM, 60 HZ, 5 HP, TENV, 180TY | AJ6YAG SUM705045 hp230/460V AC26 2/3"180TY47A14A25 ft.€7,151.31
BALDOR SUM71006 Submersible/Immersible Motor, 230/460V, 10 HP, TEXP,210TY | AJ6YAV SUM7100610 hp230/460V AC33 5/6"210TY614.4A28.8A25 ft.€13,230.15
BALDOR SUM71006-4 Submersible/Immersible Motor, 10 HP, V1, RPM, 210TY | AJ6YAW SUM71006-410 hp460V AC33 5/6"210TY614.4A28.8A25 ft.€13,230.15
BALDOR SUM71504 Submersible/Immersible Motor, 3PH, 15 HP, FOOTLE, 1745 RPM, 210TY | AJ6YAX SUM7150415 hp230/460V AC33 5/6"210TY420.1A40.2A25 ft.€12,619.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR SUM72004-4 Submersible Motor, 460V, 1800 RPM, 60 Hz, 20 hp, 3 Phase, TENV, 210TY Frame
€14,944.25 /unit