BALDOR M3543T Three Phase Enclosed Motor, 208-230/460V, 1200 RPM, 0.75 HP, 60 Hz, TEFC, 143T | AJ6XJJ

BALDOR MOTOR M3543T Three Phase Motor, 208-230/460V, 1200 RPM, 60 Hz, 0.75 hp, TEFC, 143T Frame

Item: AJ6XJJ Model: M3543TCross Ref: 58NV58
In Stock

Get it by Tuesday, Jun 17

€773.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Base TypeRigid Base
Bearing TypeBall
Break-down Torque11.8 lbs.-ft.
Conduit Box PositionF1
Duty CycleContinuous
Efficiency77%
Frame143T
Frame MaterialSteel
Frequency60 Hz
Full Load Amps3.3-3/1.5A
Full Load Torque3.4 lbs.-ft.
Hp3/4 hp
Insulation ClassClass B
Inverter RatedNo
Lead9#18
Motor ApplicationGeneral Application
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor Shaft DesignStandard
Motor Shaft RotationCounter Clockwise
Motor TypeThree Phase
Mounting TypeFoot Mounted
Nameplate Rpm1140 RPM
Nema DesignB
No Load Amps1.1A
No. Of Motor Leads9
No. Of Poles6
No. Of Speeds1
Overall Length13 7/16"
Part Winding Start CapableNo
Phase3
Power Factor59
RevisionL
Rpm Range1101-1200 RPM
Service Factor1.15
Shaft Dia.7/8"
Shaft Length2 1/4"
Thermal ProtectionNone
Type3428M
Usable @ 208vYes
Voltage208/230/460V AC
Wire Size18 AWG
Hz60 Hz
Ins. ClassClass B
Length Less Shaft11 3/16"
Max. Ambient Temp.40°C
Motor BearingsBall
Motor Design3-Phase
Motor Frame MaterialSteel
Motor Mounting TypeRigid Base
Motor Service Factor1.15
Motor Thermal ProtectionNone
Nominal Efficiency77%
StandardsCSA, UR

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)28.26
Ship length (cm)41.91
Ship width (cm)29.21
HS code85015100
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 9.7 LB-FT
    • Nameplate No.: NP1256L
    • Pull-Up Torque: 9.3 LB-FT
    • Starting Current: 7.4 Amps

Product Variants

ProductModelMotor TypeVoltageMounting TypeNameplate RpmService FactorHpInsulation ClassFramePrice
BALDOR EM2276T Three Phase Enclosed Motor, 230/460V, 1180 RPM, 60 HZ, 7.5 HP, TEFC, 254T | AJ6THH EM2276TThree Phase230/460V ACFoot Mounted1180 RPM1.157 1/2 hpClass F254T€3,296.88
BALDOR EM2280T Three Phase Enclosed Motor, 3PH, 5 HP, TEFC, 875 RPM, 254T | AJ6THL EM2280TThree Phase230/460V ACFoot Mounted875 RPM1.155 hpClass F254T€4,699.06
BALDOR EM2332T Three Phase Enclosed Motor, 230/460V, 1200 RPM, 10 HP, 60 Hz, TEFC, 256T | AJ6THM EM2332TThree Phase230/460V ACFoot Mounted1180 RPM1.15-Class F256T€3,762.71
BALDOR EM2333T Three Phase Enclosed Motor, 230/460V, 1800 RPM, 15 HP, 60 Hz, TEFC, 254T | AJ6THQ EM2333TThree Phase230/460V ACFoot Mounted1765 RPM--Class F254T€2,648.04
BALDOR EM2334T Three Phase Enclosed Motor, 230/460V, 1770 RPM, 60 HZ, 20 HP, TEFC, 256T | AJ6TJA EM2334TThree Phase230/460V ACFoot Mounted---Class F256T€3,210.47
BALDOR EM2334T-12 Three Phase Enclosed Motor, 230/460V, 1800 RPM, 20 HP, 60 Hz, TEFC, 256T | AJ6TJB EM2334T-12Three Phase230/460V ACFoot Mounted1765 RPM--Class F256T€4,064.35
BALDOR EM2394T Three Phase Enclosed Motor, 230/460V, 3600 RPM, 15 HP, 60 Hz, TEFC, 254T | AJ6TJK EM2394TThree Phase230/460V ACFoot Mounted3520 RPM--Class F254T€3,259.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR M3543T Three Phase Motor, 208-230/460V, 1200 RPM, 60 Hz, 0.75 hp, TEFC, 143T Frame
€773.76 /unit