BALDOR M1704T 2 Speed Motor, 460V, 1800 RPM, 60 Hz, 1/2 HP, TEFC, 143T | AJ6XFD

BALDOR MOTOR M1704T Two Speed Motor, 460V, 1800/900 RPM, 60 Hz, 1/0.5 hp, 3 Phase, TEFC, 143T Frame

Item: AJ6XFD Model: M1704T
In Stock

Get it by Tuesday, Jun 17

€1,692.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDefinite Purpose Motor
Ambient Temp.40°C
Base TypeRigid Base
Break-down Torque8.42 lbs.-ft.
ClassClass F
Conduit Box PositionF1
Frame143T
Frequency60 Hz
Full Load Amps1.4/1.55A
Full Load Torque3.05 lbs.-ft.
Hp1 hp, 1/2 hp
Insulation ClassClass F
Lead6#18
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeThree Phase
Mounting TypeFoot Mounted
Nameplate Rpm1715/865 RPM
No Load Amps0.586A
No. Of Motor Leads6
No. Of Poles4, 8
Phase3
RevisionB
Temp. Rise64°C
Type3530M
Voltage460V AC
Wire Size18 AWG

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)33.33
Ship length (cm)49.21
Ship width (cm)34.93
HS code85015100
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 7.87 LB-FT
    • Nameplate No.: NP1256L
    • Pull-Up Torque: 5.52 LB-FT
    • Starting Current: 9.06 Amps

Product Variants

ProductModelHpNameplate RpmFrameMotor Enclosure DesignMounting TypeWire SizeLeadClassPrice
BALDOR M1004T 2 Speed Motor, 208-230V, 1800 RPM, 60 Hz, 1 HP, ODP, 143T | AJ6XCY M1004T1 hp, 1/4 hp1725/850 RPM143TOpenFoot Mounted18 AWG6#18Class B€1,135.88
BALDOR M1005T 2 Speed Motor, 208-230V, 1800 RPM, 60 Hz, 1-1/2 HP, ODP, 145T | AJ6XCZ M1005T1 1/2 hp, 3/8 hp1725/850 RPM145TOpenFoot Mounted18 AWG6#18Class B€1,180.66
BALDOR M1006T 2 Speed Motor, 230V, 1800 RPM, 60 Hz, 1/2 HP, ODP, 145T | AJ6XDA M1006T2 hp, 1/2 hp1725/850 RPM145TOpenFoot Mounted18 AWG6#18Class B€1,363.70
BALDOR M1007T 2 Speed Motor, 460V, 1800 RPM, 60 Hz, 200 HP, DPFV, RL2898 | AJ6XDB M1007T3 3/4 hp1725/850 RPM184TOpenFoot Mounted16 AWG6#16Class B€1,464.22
BALDOR M1008T 2 Speed Motor, 230V, 1800 RPM, 60 Hz, 5 HP, ODP, 184T | AJ6XDC M1008T1 3/10 hp to 5 hp1725/850 RPM184TOpenFoot Mounted14 AWG6#14Class F€1,762.74
BALDOR M1009T 2 Speed Motor, 230V, 1800 RPM, 60 Hz, 7-1/2 HP, ODP, 215T | AJ6XDD M1009T7 1/2 hp, 1 8/9 hp1725/850 RPM215TOpenFoot Mounted12 AWG6#12Class B€2,518.43
BALDOR M1010T 2 Speed Motor, 230V, 1725/850 RPM, 60 HZ, 10/2.5 HP, 215T | AJ6XDE M1010T10 hp, 2 1/2 hp1725/850 RPM215TOpenFoot Mounted10 AWG6#10Class F€2,854.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR M1704T Two Speed Motor, 460V, 1800/900 RPM, 60 Hz, 1/0.5 hp, 3 Phase, TEFC, 143T Frame
€1,692.04 /unit