BALDOR L3404 Single Phase Enclosed, 1PH, .25 HP, TEFC, 1140 RPM, 48 | AJ6WYJ

BALDOR MOTOR L3404 Single Phase Motor, 115/230V, 1200 RPM, 60 Hz, 0.25 hp, TEFC, 48 Frame

Item: AJ6WYJ Model: L3404Cross Ref: 38G382
In Stock

Get it by Wednesday, Jun 11

€711.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
Break-down Torque3.33 lbs.-ft.
Cc NumberCC031A
Duty CycleContinuous
Efficiency48%
Frame48
Frame MaterialSteel
Frequency60 Hz
Full Load Amps6.4/3.2A
Full Load Torque1.13 lbs.-ft.
Hp1/4 hp
IncludesConduit Box
Insulation ClassClass B
Lead6#18
Motor ApplicationGeneral Application
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Shaft DesignFlat
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeCapacitor Start
Mounting TypeFoot Mounted
Nameplate Rpm1140 RPM
Nema DesignN
No Load Amps2.9A
No. Of Motor Leads6
No. Of Poles6
No. Of Speeds1
Overall Length11 5/16"
Phase1
Power Factor53
RevisionN
Rpm Range1101-1200 RPM
Service Factor1.35
Shaft Dia.1/2"
Shaft Length1 1/2"
Thermal ProtectionNone
Type3421L
Usable @ 200vNo
Usable @ 208vYes
Voltage115/230V AC
Warranty2 yrs.
Wire Size18 AWG
Ins. ClassClass B
Length Less Shaft9 13/16"
Motor BearingsBall
Motor Frame MaterialSteel
Motor Mounting TypeRigid Base
StandardsCSA, UR
Weight26 lbs.

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)23.81
Ship length (cm)35.09
Ship width (cm)27.47
HS code85013100
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 3.5 LB-FT
    • Nameplate No.: NP1256L
    • Pull-Up Torque: 2.83 LB-FT
    • Starting Current: 12.9 Amps

Product Variants

ProductModelVoltageFull Load AmpsMotor TypeMounting TypeNameplate RpmService FactorHpFramePrice
BALDOR EL3403 Single Phase Enclosed, 1PH, .25 HP, TEFC, 1745 RPM, 48 | AJ6TGK EL3403115/230V AC2.5/1.3ACapacitor StartFoot Mounted1745 RPM1.351/4 hp48€594.07
BALDOR EL3405 Single Phase Enclosed, 1PH, .33 HP, TEFC, 3450 RPM | AJ6TGL EL3405115/208-230V AC3.2/1.7-1.6ACapacitor Start/RunRigid Base3450 RPM-1/3 hp48€543.79
BALDOR EL3501 Single Phase Enclosed Motor, 115/230V, 1740 RPM, 60 HZ, .33 HP, TEFC, 56 | AJ6TGM EL3501115/230V AC3.2/1.6ACapacitor StartFoot Mounted1740 RPM1.351/3 hp56€656.34
BALDOR EL3503 Single Phase Enclosed, 1PH, .5 HP, TEFC, 3450 RPM | AJ6TGN EL3503115/230V AC4.9/2.5ACapacitor StartFoot Mounted3450 RPM1.251/2 hp56€605.23
BALDOR EL3504 Single Phase Motor, 115/230V, 0.5 HP, 1745 RPM, 60 Hz, TEFC | AJ6TGP EL3504115/230V AC4.6/2.3ACapacitor StartFoot Mounted1745 RPM1.251/2 hp56€774.51
BALDOR EL3506 Single Phase Enclosed, 1PH, .75 HP, TEFC, 3450 RPM | AJ6TGQ EL3506115/230V AC7.8/3.9ACapacitor StartFoot Mounted3450 RPM1.253/4 hp56€724.21
BALDOR EL3507 Single Phase Enclosed Motor, 115/208-230V, 1755 RPM, 60 HZ, .75 HP, TEFC, 56 | AJ6TGR EL3507115/208-230V AC6.3/3.4-3.15ACapacitor StartFoot Mounted1755 RPM1.253/4 hp56€941.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR L3404 Single Phase Motor, 115/230V, 1200 RPM, 60 Hz, 0.25 hp, TEFC, 48 Frame
€711.43 /unit