BALDOR EL3506 Single Phase Enclosed, 1PH, .75 HP, TEFC, 3450 RPM | AJ6TGQ

BALDOR MOTOR EL3506 Single Phase Motor, 115/230V, 3600 RPM, 60 Hz, 0.75 hp, 1 Phase, TEFC, 56 Frame

Item: AJ6TGQ Model: EL3506Cross Ref: 29AH88
In Stock

Get it by Friday, Jun 13

€724.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
Break-down Torque3.77 lbs.-ft.
Cc NumberCC031A
ClassStock
Conduit Box PositionF1
Duty CycleContinuous
Efficiency72%
Frame56
Frame MaterialSteel
Frequency60 Hz
Full Load Amps7.8/3.9A
Full Load Torque1.15 lbs.-ft.
Hp3/4 hp
IncludesConduit Box
Inverter RatedNo
Lead6#18
Motor ApplicationGeneral Application
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeCapacitor Start
Mounting TypeFoot Mounted
Nameplate Rpm3450 RPM
Nema DesignN
No Load Amps4.01A
No. Of Motor Leads6
No. Of Poles2
No. Of Speeds1
Overall Length12"
Phase1
Power Factor86
RevisionE
Rpm Range3001-3600 RPM
Service Factor1.25
Shaft Dia.5/8"
Shaft Length1 7/8"
Thermal ProtectionNone
Type3424LC
Usable @ 200vNo
Usable @ 208vNo
Voltage115/230V AC
Warranty3 yrs.
Wire Size18 AWG
Hz60 Hz
Ins. ClassClass B
Length Less Shaft10 1/16"
Manufacturers Warranty Length3 yrs.
Max. Ambient Temp.104°F
Motor BearingsBall
Motor DesignCapacitor Start
Motor Frame MaterialSteel
Motor Mounting TypeRigid Base
Motor Service Factor1.25
Motor Thermal ProtectionNone
Nominal Efficiency72%
StandardsCSA, CSA EEV, UR
Weight29 lbs.

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)28.26
Ship length (cm)41.91
Ship width (cm)29.21
HS code85013100
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 3.94 LB-FT
    • Nameplate No.: NP2116L
    • Pull-Up Torque: 2.87 LB-FT
    • Starting Current: 57.5 Amps

Product Variants

ProductModelVoltageFull Load AmpsMotor TypeMounting TypeNameplate RpmService FactorHpFramePrice
BALDOR EL3403 Single Phase Enclosed, 1PH, .25 HP, TEFC, 1745 RPM, 48 | AJ6TGK EL3403115/230V AC2.5/1.3ACapacitor StartFoot Mounted1745 RPM1.351/4 hp48€594.07
BALDOR EL3405 Single Phase Enclosed, 1PH, .33 HP, TEFC, 3450 RPM | AJ6TGL EL3405115/208-230V AC3.2/1.7-1.6ACapacitor Start/RunRigid Base3450 RPM-1/3 hp48€543.79
BALDOR EL3501 Single Phase Enclosed Motor, 115/230V, 1740 RPM, 60 HZ, .33 HP, TEFC, 56 | AJ6TGM EL3501115/230V AC3.2/1.6ACapacitor StartFoot Mounted1740 RPM1.351/3 hp56€656.34
BALDOR EL3503 Single Phase Enclosed, 1PH, .5 HP, TEFC, 3450 RPM | AJ6TGN EL3503115/230V AC4.9/2.5ACapacitor StartFoot Mounted3450 RPM1.251/2 hp56€605.23
BALDOR EL3504 Single Phase Motor, 115/230V, 0.5 HP, 1745 RPM, 60 Hz, TEFC | AJ6TGP EL3504115/230V AC4.6/2.3ACapacitor StartFoot Mounted1745 RPM1.251/2 hp56€774.51
BALDOR EL3507 Single Phase Enclosed Motor, 115/208-230V, 1755 RPM, 60 HZ, .75 HP, TEFC, 56 | AJ6TGR EL3507115/208-230V AC6.3/3.4-3.15ACapacitor StartFoot Mounted1755 RPM1.253/4 hp56€941.39
BALDOR EL3509 Single Phase Enclosed Motor, 3450 RPM, 60 HZ, 1 HP, 56/56H | AJ6TGT EL3509115/208-230V AC9.4/5-4.7ACapacitor StartFoot Mounted3450 RPM1.25-56/56H€836.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EL3506 Single Phase Motor, 115/230V, 3600 RPM, 60 Hz, 0.75 hp, 1 Phase, TEFC, 56 Frame
€724.21 /unit