BALDOR EL11204 Single Phase Open Motor, 115/230V, 1140 RPM, 60 HZ, .25 HP, ODP, 48 | AJ6TEY

BALDOR MOTOR EL11204 Single Phase Motor, 115/230V, 1200 RPM, 60 Hz, 0.25 hp, ODP, 48 Frame

Item: AJ6TEY Model: EL11204
In Stock

Get it by Monday, Jun 16

€645.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Efficiency64%
Frame48
Frame MaterialSteel
Frequency60 Hz
Full Load Amps2.9/1.45A
Hp1/4 hp
Insulation ClassClass F
Motor Enclosure DesignOpen Dripproof
Motor TypeCapacitor Start/Run
Mounting TypeFoot Mounted
Nameplate Rpm1140 RPM
Overall Length9 3/4"
Phase1
Service Factor1.35
Shaft Dia.1/2"
Voltage115/230V AC

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)28.26
Ship length (cm)41.91
Ship width (cm)29.21
HS code85013100
Country of OriginUS

Product Details:

    • synchronous rpm: 1200 rpm
    • volts @ frequency: 115 V @ 60 Hz; 230 V @ 60 Hz

Product Variants

ProductModelMotor Enclosure DesignVoltageMounting TypeMotor TypeNameplate RpmService FactorHpFramePrice
BALDOR EL11203 Single Phase Open Motor, 115/230V, 1725 RPM, 60 HZ, .25 HP, ODP, 48 | AJ6TEX EL11203Open Dripproof115/230V ACFoot MountedCapacitor Start/Run1725 RPM1.351/4 hp48€541.36
BALDOR EL11205 Single Phase Open Motor, 115/230V, 3475 RPM, 60 HZ, .33 HP, ODP, 48 | AJ6TEZ EL11205Open Dripproof115/230V ACFoot MountedCapacitor Start/Run3475 RPM1.351/3 hp48€571.70
BALDOR EL11206 Single Phase Open Motor, 115/230V, 1740 RPM, 60 HZ, .33 HP, ODP, 48 | AJ6TFA EL11206Open Dripproof115/230V ACFoot MountedCapacitor Start/Run1740 RPM1.351/3 hp48€582.09
BALDOR EL11207 Single Phase Open, 1PH, .33 HP, OPEN, 1140 RPM, 48 | AJ6TFB EL11207Open Dripproof115/230V ACFoot MountedCapacitor Start/Run1140 RPM1.351/3 hp48€689.07
BALDOR EL11208 Single Phase Open Motor, 115/230V, 3450 RPM, 60 HZ, .5 HP, ODP, 48 | AJ6TFC EL11208Open Dripproof115/230V ACFoot MountedCapacitor Start/Run3450 RPM1.251/2 hp48€608.44
BALDOR EL11209 Single Phase Open, 1PH, .5 HP, OPEN, 1725 RPM, 48 | AJ6TFD EL11209Open Dripproof115/230V ACFoot MountedCapacitor Start/Run1725 RPM1.251/2 hp48€653.15
BALDOR EL11300 Single Phase Open Motor, 1140 RPM, 60 HZ, .25 HP, 56 | AJ6TFE EL11300Open Dripproof115/230V ACFoot MountedCapacitor Start/Run1140 RPM1.351/4 hp56€671.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EL11204 Single Phase Motor, 115/230V, 1200 RPM, 60 Hz, 0.25 hp, ODP, 48 Frame
€645.96 /unit