BALDOR JPL1512T JM,JP,WCP Close Coupled Motor, 230V, 1725 RPM, 60 HZ, 10 HP, ODP, 215JP | AJ6WUH

BALDOR MOTOR JPL1512T JP Close Coupled Motor, 230V, 1800 RPM, 60 Hz, 10 hp, 1 Phase, ODP, 215JP Frame

Item: AJ6WUH Model: JPL1512T
In Stock

Get it by Tuesday, Jun 17

€3,700.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
Amps41A
Base TypeRigid Base
Break-down Torque78.7 lbs.-ft.
Conduit Box PositionF1
Frame Type215JP
Frequency60 Hz
Full Load Amps41A
Full Load Torque30.3 lbs.-ft.
Hp10 hp
Insulation ClassClass F
Lead2#8 A Ph, 2#14 B Ph
Max. Ambient Temp.119°C
Motor Enclosure DesignOpen Dripproof Tandem Fan
Mounting TypeRigid Base
Nameplate Rpm1725 RPM
No Load Amps10.2A
No. Of Motor Leads2
No. Of Poles4
Phase1
Power Factor94
RevisionH
Service Factor1.15
Shaft Dia.1 1/4"
Temp. Rise119°C
Type3744LC
Voltage230V AC
Wire Size8 AWG

Shipping Info:

Ship weight (kg) 63.9
Ship height (cm)44.13
Ship length (cm)66.99
Ship width (cm)41.91
HS code85015220
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 69.1 LB-FT
    • Nameplate No.: NP1256L
    • Pull-Up Torque: 57.9 LB-FT
    • Starting Current: 225 Amps

Product Variants

ProductModelVoltageHpNameplate RpmMotor Enclosure DesignShaft Dia.Rpm RangeInsulation ClassNo. Of PolesPrice
BALDOR JML1406T Close Coupled Motor, 208-230V, 3600 RPM, 60 Hz, 3 HP, ODP, 182JM | AJ6WTA JML1406T115/208/230V AC3 hp3450 RPMOpen Dripproof7/8"3001-3600 RPMClass B2€1,311.71
BALDOR JML1408T Close Coupled Motor, 115/230V, 1800 RPM, 60 Hz, 3 HP, ODP, 184JM | AJ6WTB JML1408T115/230V AC3 hp1725 RPMOpen Dripproof7/8"-Class B4€1,600.14
BALDOR JML1409T Close Coupled Motor, 230V, 3600 RPM, 60 Hz, 5 HP, ODP, 184JM | AJ6WTC JML1409T230V AC5 hp3500 RPMOpen Dripproof7/8"-Class F2€1,850.93
BALDOR JML1508T JM,JP,WCP Close Coupled Motor, 230V, 1745 RPM, 60 HZ, 5 HP, ODP, 213JM | AJ6WTD JML1508T230V AC5 hp1725 RPMOpen Dripproof7/8"1701-1800 RPMClass B4€2,270.85
BALDOR JML1509T Close Coupled Motor, 90V, 0.75 HP, TENV, Base/Foot Mount | AJ6WTE JML1509T230V AC7 1/2 hp3450 RPMOpen Dripproof7/8"-Class B2€2,826.56
BALDOR JML1510T Close Coupled Motor, 1PH, 7.5 HP, OPEN, 1725 RPM, 215JM | AJ6WTF JML1510T230V AC7 1/2 hp1725 RPMOpen Dripproof7/8"-Class B4€2,990.25
BALDOR JML1511T Close Coupled Motor, 90V, 1/16 HP, TENV, Base/Foot Mount | AJ6WTG JML1511T230V AC10 hp3450 RPMOpen Dripproof7/8"-Class F2€3,265.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR JPL1512T JP Close Coupled Motor, 230V, 1800 RPM, 60 Hz, 10 hp, 1 Phase, ODP, 215JP Frame
€3,700.89 /unit