BALDOR JMEWDM3555T Washdown Duty Motor, 208-460V, 3490 RPM, 60 Hz, 2 HP, OPEN, 145JM | AJ6WRN

BALDOR MOTOR JMEWDM3555T Closed Coupled Pump Motor, 3600 RPM, 60 Hz, 2 hp, 3 Phase, TEFC, 145JM Frame

Item: AJ6WRN Model: JMEWDM3555T
In Stock

Get it by Tuesday, Jun 17

€1,619.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWashdown Motor
Ambient Temp.40°C
Amps @ Volts5.3A @ 208V, 5A @ 230V, 2.5A @ 460V
Base TypeRigid Base
Break-down Torque14.2 lbs.-ft.
ColorWhite
Duty CycleContinuous
FinishEpoxy Coated
Frame145JM
Frame MaterialSteel
Frequency60 Hz
Full Load Amps2.5A
Full Load Torque0 lbs.-ft.
Grease TypePolyrex EM
Hp2 hp
Insulation ClassClass F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Type3526M
Mounting TypeC Face, Foot Mounted
Nameplate Rpm3490 RPM
No. Of Poles2
No. Of Speeds1
Overall Length15 3/7"
Phase3
Power Factor88
Service Factor1.15
Start TypeDirect On Line
Synchronous Speed3600 RPM
Voltage208-230/460V AC

Shipping Info:

Ship weight (kg) 21.15
Ship height (cm)38.42
Ship length (cm)54.93
Ship width (cm)40.96
HS code85015220
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - JMWDM3555T
    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 85.50%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Inverter ready
    • KVA Code: M
    • Lifting Lugs: No Lifting Lugs
    • Locked Bearing Indicator: Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 9 @ 18 AWG
    • No-Load Current: 0 A
    • Product Family: Wash Down
    • Pull-Up Torque: 6.33 LB-FT
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: C-Face
    • Pulley Shaft Indicator: Tapped & Key
    • Shaft Diameter: 0.875 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: Shaft Slinger
    • Starting Current: 25.9 A
    • Temp. Rise @ Rated Load: 44 deg C
    • Temp. Rise @ S.F. Load: 52 deg C

Product Variants

ProductModelVoltageHpNameplate RpmFrameFull Load AmpsMotor TypeOverall LengthPower FactorPrice
BALDOR JMEWDM23933T Washdown Duty Motor, 230/460V, 1765 RPM, 60 Hz, 15 HP, TEFC, 254JM | AJ6WRH JMEWDM23933T230/460V AC15 hp1765 RPM254JM18A3942M25.06"84€6,885.21
BALDOR JMEWDM23934T Close Coupled Pump Motor, 1765 RPM, 60 HZ, 3952M | AJ6WRJ JMEWDM23934T230/460V AC20 hp1765 RPM256JM24A3952M25.06"84€7,956.67
BALDOR JMEWDM3546T Washdown Duty Motor, 230/460V, 1745 RPM, 60 Hz, 1 HP, TENV, 143JM | AJ6WRK JMEWDM3546T230/460V AC1 hp1745/1770 RPM143JM1.5A3524M14 1/4"76€1,476.02
BALDOR JMEWDM3550T Washdown Duty Motor, 208-460V, 3500 RPM, 60 Hz, 1.5 HP, TENV, 143JM | AJ6WRL JMEWDM3550T208-230/460V AC1 1/2 hp3500 RPM143JM2A3528M14 2/7"87€1,483.87
BALDOR JMEWDM3554T Washdown Duty Motor, 230/460V, 1755 RPM, 60 Hz, 1.5 HP, TENV, 145JM | AJ6WRM JMEWDM3554T230/460V AC1 1/2 hp1755/1770 RPM145JM2.1A3534M15 1/6"76€1,542.01
BALDOR JMEWDM3558T Washdown Duty Motor, 460V, 1755 RPM, 60 Hz, 2 HP, TEFC, 145JM | AJ6WRP JMEWDM3558T230/460V AC2 hp1755/1760 RPM145JM2.9A3530M16 1/3"73€1,688.11
BALDOR JMEWDM3559T Washdown Duty Motor, 3 HP, 145JM, 3450 RPM, 60 Hz, 3PH, 3532M, F1, TE | AJ6WRQ JMEWDM3559T230/460V AC3 hp3450 RPM145JM3.6A3532M16 1/3"92€1,977.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR JMEWDM3555T Closed Coupled Pump Motor, 3600 RPM, 60 Hz, 2 hp, 3 Phase, TEFC, 145JM Frame
€1,619.77 /unit