BALDOR JMEWDM23934T Close Coupled Pump Motor, 1765 RPM, 60 HZ, 3952M | AJ6WRJ

BALDOR MOTOR JMEWDM23934T Closed Coupled Pump Motor, 1800 RPM, 60 Hz, 20 hp, 3 Phase, TEFC, 256JM Frame

Item: AJ6WRJ Model: JMEWDM23934T
In Stock

Get it by Tuesday, Jun 17

€7,956.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWashdown Motor
Ambient Temp.40°C
Amps @ Volts52A @ 208V, 48A @ 230V, 24A @ 460V
Base TypeRigid Base
ColorWhite
Duty CycleContinuous
FinishEpoxy Coated
Frame256JM
Frame MaterialSteel
Frequency60 Hz
Full Load Amps24A
Grease TypePolyrex EM
Hp20 hp
Insulation ClassClass F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Type3952M
Mounting TypeC Face, Foot Mounted
Nameplate Rpm1765 RPM
No. Of Poles4
No. Of Speeds1
Overall Length25.06"
Phase3
Power Factor84
Service Factor1.15
Start TypeDirect On Line
Synchronous Speed1800 RPM
Voltage230/460V AC

Shipping Info:

Ship weight (kg) 123.75
Ship height (cm)49.85
Ship length (cm)78.74
Ship width (cm)60.33
HS code85015220
Country of OriginUS

Product Details:

    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 93.00%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Inverter ready
    • KVA Code: H
    • Lifting Lugs: Standard Lifting Lugs
    • Locked Bearing Indicator: Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 9 @ 12 AWG
    • Product Family: Wash Down
    • Pulley End Bearing Type: Sealed Bearing
    • Pulley Face Code: C-Face
    • Pulley Shaft Indicator: Tapped & Key
    • Shaft Diameter: 1.750 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: Shaft Slinger

Product Variants

ProductModelVoltageHpNameplate RpmFrameFull Load AmpsMotor TypeOverall LengthPower FactorPrice
BALDOR JMEWDM23933T Washdown Duty Motor, 230/460V, 1765 RPM, 60 Hz, 15 HP, TEFC, 254JM | AJ6WRH JMEWDM23933T230/460V AC15 hp1765 RPM254JM18A3942M25.06"84€6,885.21
BALDOR JMEWDM3546T Washdown Duty Motor, 230/460V, 1745 RPM, 60 Hz, 1 HP, TENV, 143JM | AJ6WRK JMEWDM3546T230/460V AC1 hp1745/1770 RPM143JM1.5A3524M14 1/4"76€1,476.02
BALDOR JMEWDM3550T Washdown Duty Motor, 208-460V, 3500 RPM, 60 Hz, 1.5 HP, TENV, 143JM | AJ6WRL JMEWDM3550T208-230/460V AC1 1/2 hp3500 RPM143JM2A3528M14 2/7"87€1,483.87
BALDOR JMEWDM3554T Washdown Duty Motor, 230/460V, 1755 RPM, 60 Hz, 1.5 HP, TENV, 145JM | AJ6WRM JMEWDM3554T230/460V AC1 1/2 hp1755/1770 RPM145JM2.1A3534M15 1/6"76€1,542.01
BALDOR JMEWDM3555T Washdown Duty Motor, 208-460V, 3490 RPM, 60 Hz, 2 HP, OPEN, 145JM | AJ6WRN JMEWDM3555T208-230/460V AC2 hp3490 RPM145JM2.5A3526M15 3/7"88€1,619.77
BALDOR JMEWDM3558T Washdown Duty Motor, 460V, 1755 RPM, 60 Hz, 2 HP, TEFC, 145JM | AJ6WRP JMEWDM3558T230/460V AC2 hp1755/1760 RPM145JM2.9A3530M16 1/3"73€1,688.11
BALDOR JMEWDM3559T Washdown Duty Motor, 3 HP, 145JM, 3450 RPM, 60 Hz, 3PH, 3532M, F1, TE | AJ6WRQ JMEWDM3559T230/460V AC3 hp3450 RPM145JM3.6A3532M16 1/3"92€1,977.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR JMEWDM23934T Closed Coupled Pump Motor, 1800 RPM, 60 Hz, 20 hp, 3 Phase, TEFC, 256JM Frame
€7,956.67 /unit