BALDOR JM3458 Jet Pump Motor, 230/460V, 1800 RPM, 60 Hz, 0.75 HP, TEFC, 56J | AJ6WRC

BALDOR MOTOR JM3458 Jet Pump Motor, 230/460V, 1800 RPM, 60 Hz, 0.33 hp, TEFC, 56J Frame

Item: AJ6WRC Model: JM3458
In Stock

Get it by Tuesday, Jun 17

€491.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJet Pump Motor
Amps1.6/0.8A
Base TypeNot Applicable
Break-down Torque4.7 lbs.-ft.
Conduit Box PositionF1
Frame56J
Frequency60 Hz
Full Load Torque1 lbs.-ft.
Hp1/3 hp
Lead9#18
Max. Ambient Temp.61°C
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeThree Phase
Mounting TypeFootless
No Load Amps0.7A
No. Of Poles4
Output1/3 hp
Phase3
Power Factor57
RevisionN
Temp. Rise61°C
Thermal ProtectionNone
Type3413M
Voltage230/460V AC

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)23.81
Ship length (cm)35.09
Ship width (cm)27.47
HS code85015100
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 3.75 LB-FT
    • Nameplate No.: NP1256L
    • Pull-Up Torque: 3.35 LB-FT
    • Starting Current: 4.4 Amps

Product Variants

ProductModelVoltageHpService FactorMotor ApplicationNo. Of PolesOutputRevisionTypePrice
BALDOR JM3457 Jet Pump Motor, 230/460V, 3600 RPM, 60 Hz, 0.75 HP, TEFC, 56J | AJ6WRB JM3457230/460V AC1/3 hp--21/3 hpN3410M€454.04
BALDOR JM3460 Jet Pump Motor, 230/460V, 3600 RPM, 60 Hz, 1/2 HP, TEFC, 56J | AJ6WRD JM3460230/460V AC1/2 hp1.6General Application21/2 hpT3413M€491.75
BALDOR JM3461 Jet Pump Motor, 230/460V, 1800 RPM, 60 Hz, 1/2 HP, TEFC, 56J | AJ6WRE JM3461230/460V AC1/2 hp--41/2 hpS3416M€579.73
BALDOR JM3463 Jet Pump Motor, 208-230/460V, 3450 RPM, 60 HZ, .75 HP, TEFC, 56J | AJ6WRF JM3463460V AC3/4 hp1.5Pool And Spa Pump23/4 hpU3416M€538.09
BALDOR JM3542 Jet Pump Motor, 230/460V, 1800 RPM, 60 Hz, 0.75 HP, TEFC, 56J | AJ6WRG JM3542208-230/460V AC3/4 hp--43/4 hpS3420M€626.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR JM3458 Jet Pump Motor, 230/460V, 1800 RPM, 60 Hz, 0.33 hp, TEFC, 56J Frame
€491.75 /unit