BALDOR IDNM3770T AC Inverter/Vector Duty Motor, 230/460V, 1800 RPM, 60 Hz, 7-1/2 HP, TENV, 213TC | AJ6WJP

BALDOR MOTOR IDNM3770T AC Inverter/Vector Duty Motor, 230/460V, 1800 RPM, 60 Hz, 7.5hp, TENV, 213TC Frame

Item: AJ6WJP Model: IDNM3770T
In Stock

Get it by Friday, Jun 13

€3,510.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVector Motor
Base TypeRigid Base
Conduit Box PositionF1
Constant Torque1000:1
Frame213TC
Frequency60 Hz
Full Load Amps20.2/10.1A
Hp7 1/2 hp
Insulation ClassClass H
Magnetizing Amps11/5.5A
Max. Rpm6000 RPM
Motor Enclosure DesignTotally Enclosed Non Ventilated
Motor Mounting PositionHorizontal
Motor TypeThree Phase
Mounting TypeRigid Base
No. Of Motor Leads9
No. Of Poles4
Phase3
RevisionH
Type0750M
Voltage230/460V AC
Wire Size14 AWG

Shipping Info:

Ship weight (kg) 88.2
Ship height (cm)44.77
Ship length (cm)72.71
Ship width (cm)46.04
HS code85015220
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Nameplate No.: NP1162L
    • SL Hz: 1

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR IDNM3770T AC Inverter/Vector Duty Motor, 230/460V, 1800 RPM, 60 Hz, 7.5hp, TENV, 213TC Frame
€3,510.06 /unit