BALDOR EMVM3550D IEC Motor, 230/460V, 1800 RPM, 60 Hz, 10 HP, TEFC, 215TC | AJ6VEK

BALDOR MOTOR EMVM3550D IEC Frame Motor, 3600 RPM, 60 Hz, 1.5 hp, 1.1kW, 3 Phase, TEFC, D80D Frame

Item: AJ6VEK Model: EMVM3550D
In Stock

Get it by Tuesday, Jun 17

€1,116.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Frame AC Motor
Ambient Temp.40°C
Amps @ Volts4A @ 208V, 3.8A @ 230V, 1.9A @ 460V
Base TypeNot Applicable
Duty CycleContinuous
FrameD80D
Frame MaterialSteel
Frequency60 Hz
Full Load Amps4A @ 208V, 3.8A @ 230V, 1.9A @ 460V
Grease TypePolyrex EM
Hp13 1/2 hp
Insulation ClassClass F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Type3520M
Mounting TypeB5 Flange
Nameplate Rpm3500 RPM
No. Of Poles2
No. Of Speeds1
Output Kw1.1 kW
Overall Length11.61"
Phase3
Power Factor85
Service Factor1.15
Start TypeDirect On Line
Synchronous Speed3600 RPM
Voltage230/460V AC

Shipping Info:

Ship weight (kg) 17.1
Ship height (cm)26.35
Ship length (cm)66.52
Ship width (cm)28.42
HS code85015220
Country of OriginFI

Product Details:

    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 84.00%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Inverter ready
    • KVA Code: L
    • Lifting Lugs: No Lifting Lugs
    • Locked Bearing Indicator: Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 9 @ 18 AWG
    • Product Family: General Purpose
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: D-Flange
    • Pulley Shaft Indicator: Tapped & Key
    • Shaft Diameter: 0.748 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger

Product Variants

ProductModelVoltageNameplate RpmHpMounting TypeService FactorMotor TypeFrameOutput KwPrice
BALDOR EMVM3545D IEC Motor, 230/460V, 1800 RPM, 60 Hz, 1-1/2 HP, TENV, 145TC | AJ6VEG EMVM3545D230/460V AC3450 RPM1 hpB5 Flange1.153420MD80D0.75 kW€1,067.53
BALDOR EMVM3546D IEC Motor, 230/460V, 1800 RPM, 60 Hz, 1-1/2 HP, TENV, 145TC | AJ6VEJ EMVM3546D230/460V AC1760 RPM1 hpB5 Flange1.153520MD80D0.75 kW€1,100.54
BALDOR EMVM3554D IEC Motor, 230/460V, 1800 RPM, 60 Hz, 10 HP, TEFC, 215TC | AJ6VEL EMVM3554D230/460V AC1760 RPM13 1/2 hpB5 Flange1.153526MD90SD1.1 kW€1,116.25
BALDOR EMVM3555D IEC Motor, 230/460V, 1800 RPM, 60 Hz, 1 HP, TENV, 143TC | AJ6VEM EMVM3555D208-230/460V AC3490 RPM14 hpB5 Flange1.153526MD90LD1.5 kW€1,209.72
BALDOR EMVM3558D IEC Motor, 230/460V, 1200 RPM, 60 Hz, 1 HP, TENV, 145TC | AJ6VEP EMVM3558D230/460V AC1755 RPM14 hpB5 Flange1.153528MD90LD1.5 kW€1,176.73
BALDOR EMVM3611D IEC Motor, 230/460V, 1760 RPM, 2.2KW, 60 HZ, TEFC | AJ6VET EMVM3611D230/460V AC1760 RPM27 hpB5 Flange1.153632MD100D2.2 kW€1,406.11
BALDOR EMVM3613D IEC Motor, 230/460V, 1800 RPM, 60 Hz, 3 HP, TENV, 182TC | AJ6VEV EMVM3613D230/460V AC3450 RPM41 hpB5 Flange1.153634MD100LD3.7 kW€1,714.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EMVM3550D IEC Frame Motor, 3600 RPM, 60 Hz, 1.5 hp, 1.1kW, 3 Phase, TEFC, D80D Frame
€1,116.25 /unit