BALDOR EM3554-5 Three Phase Enclosed Motor, 60 HZ, 1.5 HP, 56, 3526M | AJ6TZH

BALDOR MOTOR EM3554-5 Three Phase Enclosed Motor, 575V, 1800 RPM, 60 Hz, 1.5 hp, TEFC, 145T Frame

Item: AJ6TZH Model: EM3554-5
In Stock

Get it by Tuesday, Jun 17

€941.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Base TypeRigid Base
Duty CycleContinuous
Frame56
Frame MaterialSteel
Frequency60 Hz
Full Load Amps1.8A
Grease TypePolyrex EM
Hp1 1/2 hp
Insulation ClassClass F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeThree Phase
Mounting TypeFoot Mounted
Nameplate Rpm1760 RPM
No. Of Poles4
No. Of Speeds1
Overall Length13 2/9"
Phase3
Power Factor73
Service Factor1.15
Start TypeDirect On Line
Synchronous Speed1800 RPM
Voltage575V AC

Shipping Info:

Ship weight (kg) 18.45
Ship height (cm)33.33
Ship length (cm)49.21
Ship width (cm)34.93
HS code85015220
Country of OriginUS

Product Details:

    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 86.50%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Inverter ready
    • KVA Code: L
    • Lifting Lugs: No Lifting Lugs
    • Locked Bearing Indicator: No Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 3 @ 18 AWG
    • Product Family: General Purpose
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: Standard
    • Pulley Shaft Indicator: Standard
    • Shaft Diameter: 0.625 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger

Product Variants

ProductModelVoltageFrequencyFull Load AmpsMotor TypeNameplate RpmHpService FactorInsulation ClassPrice
BALDOR EM2333T-5 Three Phase Enclosed Motor, 575V, 1765 RPM, 60 HZ, 15 HP, TEFC, 254T | AJ6THR EM2333T-5575V AC60 Hz14.5AThree Phase--1.15Class F€2,648.04
BALDOR EM2333T-58 Three Phase Enclosed Motor, 3PH, 15 HP, TEFC, 1450 RPM, 254T | AJ6THT EM2333T-58400V AC50 Hz21A0948M1450 RPM15 hp1.15Class F€3,252.11
BALDOR EM2334T-5 Three Phase Enclosed Motor, 575V, 1800 RPM, 20 HP, 60 Hz, TEFC, 256T | AJ6TJC EM2334T-5575V AC60 Hz19.2AThree Phase1765 RPM-1.15Class F€3,210.47
BALDOR EM2334T-58 Three Phase Enclosed Motor, 3PH, 20 HP, TEFC, 1465 RPM, 256T | AJ6TJD EM2334T-58400V AC50 Hz28A0956M1465 RPM20 hp1.15Class F€3,942.59
BALDOR EM2394T-5 Three Phase Enclosed Motor, 575V, 3525 RPM, 60 HZ, 15 HP, 60 HZ, TEFC, 254T | AJ6TJL EM2394T-5575V AC60 Hz14.1AThree Phase3525 RPM--Class F€3,259.97
BALDOR EM3555-5 Three Phase Enclosed Motor, 3PH, 2 HP, TEFC, 3490 RPM, 56H | AJ6TZT EM3555-5575V AC60 Hz2AThree Phase3490 RPM2 hp1.15Class B€1,028.26
BALDOR EM3556-5 Three Phase Enclosed Motor, 3PH, 1 HP, TEFC, 1155 RPM, 56H | AJ6UAA EM3556-5575V AC60 Hz1.4AThree Phase1155 RPM1 hp1.15Class F€1,094.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EM3554-5 Three Phase Enclosed Motor, 575V, 1800 RPM, 60 Hz, 1.5 hp, TEFC, 145T Frame
€941.84 /unit