BALDOR EM3710T Three Phase Enclosed Motor, 230/460V, 1800 RPM, 60 Hz, 7-1/2 HP, TEFC, 213T | AJ6UEF

BALDOR MOTOR EM3710T Three Phase Motor, 230/460V, 1800 RPM, 60 Hz, 7.5 hp, TEFC, 213T Frame

Item: AJ6UEF Model: EM3710TCross Ref: 39E477
In Stock

Get it by Tuesday, Jun 17

€1,522.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
Break-down Torque69.2 lbs.-ft.
Cc NumberCC031A
ClassStock
Duty CycleContinuous
Efficiency91.7%
Frame213T
Frame MaterialSteel
Frequency60 Hz
Full Load Amps19/9.5A
Full Load Torque22.4 lbs.-ft.
Hp7 1/2 hp
Insulation ClassClass F
Inverter RatedYes
Lead9#14
Motor ApplicationGeneral Application
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionAll Angle
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeFoot Mounted
Nameplate Rpm1770 RPM
Nema DesignA
No Load Amps4.4A
No. Of Motor Leads9
No. Of Poles4
No. Of Speeds1
Overall Length19"
Phase3
Power Factor81
RevisionJ
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.1 3/8"
Shaft Length3 3/8"
Thermal ProtectionNone
Type3736M
Usable @ 200vNo
Usable @ 208vYes
Voltage230/460V AC
Warranty3 yrs.
Wire Size14 AWG
Hz60 Hz
Ins. ClassClass F
Length Less Shaft15 5/8"
Manufacturers Warranty Length3 yrs.
Max. Ambient Temp.40°C
Motor BearingsBall
Motor Design3-Phase
Motor Frame MaterialSteel
Motor Mounting TypeRigid Base
Motor Service Factor1.15
Motor Thermal ProtectionNone
Nominal Efficiency91.7%
StandardsCSA, CSA EEV, UR
Weight122 lbs.

Shipping Info:

Ship weight (kg) 59.85
Ship height (cm)44.13
Ship length (cm)66.99
Ship width (cm)41.91
HS code85015220
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - M3710TX
    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 41.1 LB-FT
    • Nameplate No.: NP1259L
    • Pull-Up Torque: 36.1 LB-FT
    • Starting Current: 70.1 Amps

Product Variants

ProductModelMotor TypeVoltageMounting TypeNameplate RpmService FactorHpInsulation ClassFramePrice
BALDOR EM2276T Three Phase Enclosed Motor, 230/460V, 1180 RPM, 60 HZ, 7.5 HP, TEFC, 254T | AJ6THH EM2276TThree Phase230/460V ACFoot Mounted1180 RPM1.157 1/2 hpClass F254T€3,296.88
BALDOR EM2280T Three Phase Enclosed Motor, 3PH, 5 HP, TEFC, 875 RPM, 254T | AJ6THL EM2280TThree Phase230/460V ACFoot Mounted875 RPM1.155 hpClass F254T€4,699.06
BALDOR EM2332T Three Phase Enclosed Motor, 230/460V, 1200 RPM, 10 HP, 60 Hz, TEFC, 256T | AJ6THM EM2332TThree Phase230/460V ACFoot Mounted1180 RPM1.15-Class F256T€3,762.71
BALDOR EM2333T Three Phase Enclosed Motor, 230/460V, 1800 RPM, 15 HP, 60 Hz, TEFC, 254T | AJ6THQ EM2333TThree Phase230/460V ACFoot Mounted1765 RPM--Class F254T€2,648.04
BALDOR EM2334T Three Phase Enclosed Motor, 230/460V, 1770 RPM, 60 HZ, 20 HP, TEFC, 256T | AJ6TJA EM2334TThree Phase230/460V ACFoot Mounted---Class F256T€3,210.47
BALDOR EM2334T-12 Three Phase Enclosed Motor, 230/460V, 1800 RPM, 20 HP, 60 Hz, TEFC, 256T | AJ6TJB EM2334T-12Three Phase230/460V ACFoot Mounted1765 RPM--Class F256T€4,064.35
BALDOR EM2394T Three Phase Enclosed Motor, 230/460V, 3600 RPM, 15 HP, 60 Hz, TEFC, 254T | AJ6TJK EM2394TThree Phase230/460V ACFoot Mounted3520 RPM--Class F254T€3,259.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EM3710T Three Phase Motor, 230/460V, 1800 RPM, 60 Hz, 7.5 hp, TEFC, 213T Frame
€1,522.37 /unit