BALDOR MOTOR EM3610T-57 Three Phase Motor, 3000 RPM, 50 Hz, 3 hp, TEFC, 182T Frame

Item: AJ6UBN Model: EM3610T-57
In Stock

Get it by Monday, Jun 16

€1,312.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item50 Hz Motor
Amps @ Volts7.3A @ 230V, 4.2A @ 400V
Base TypeRigid Base
Break-down Torque20.34 lbs.-ft.
Duty CycleContinuous
Frame182T
Frame MaterialSteel
Frequency50 Hz
Full Load Amps4.2A
Full Load Torque0 lbs.-ft.
Grease TypePolyrex EM
Hp3 hp
Insulation ClassClass F
Max. Ambient Temp.40°C
Motor Enclosure DesignTotally Enclosed Fan Cooled
Mounting TypeFoot Mounted
Nameplate Rpm2850 RPM
No. Of Poles2
No. Of Speeds1
Overall Length15 1/6"
Phase3
Power Factor88
Service Factor1.15
Start TypeDirect On Line
Synchronous Speed3000 RPM
Type3534M
Voltage230/400V AC

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)33.33
Ship length (cm)49.21
Ship width (cm)34.93
HS code85015220
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - M3610T-57, M3610T-50
    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 85.90%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Inverter ready
    • KVA Code: K
    • Lifting Lugs: No Lifting Lugs
    • Locked Bearing Indicator: No Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 6 @ 18 AWG
    • No-Load Current: 0 A
    • Product Family: General Purpose
    • Pull-Up Torque: 14.12 LB-FT
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: Standard
    • Pulley Shaft Indicator: Standard
    • Shaft Diameter: 1.125 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger
    • Starting Current: 36.11 A
    • Temp. Rise @ Rated Load: 75 deg C
    • Temp. Rise @ S.F. Load: 92 deg C

Product Variants

ProductModelVoltageHpNameplate RpmFramePower FactorTypeOverall LengthNo. Of PolesPrice
BALDOR EM3611T-57 Three Phase Open Motor, Motor, 3 HP, 182T, 1460 RPM, 50 Hz, 3PH, 3632M, F1, TE | AJ6UBU EM3611T-57230/400V AC3 hp1460 RPM182T723632M16 1/2"4€1,041.62
BALDOR EM3613T-57 Three Phase Open Motor, Motor, 5 HP, 184T, 2880 RPM, 50 Hz, 3PH, 3642M, F1, TE | AJ6UCC EM3613T-57230/400V AC5 hp2880 RPM184T943642M18 1/25"2€1,509.79
BALDOR EM3710T-58 Severe Duty Motor, 7.5 HP, 213T, 1460 RPM, 50 Hz, 3PH, 3736M, F, TE | AJ6UEH EM3710T-58400V AC7 1/2 hp1460 RPM213T823736M19.01"4€1,668.48
BALDOR EM3615T-57 Three Phase Open Motor, Motor, 5 HP, 184T, 1455 RPM, 50 Hz, 3PH, 3646M, F1, TE | AJ6XJQ EM3615T-57230/400V AC5 hp1455 RPM184T81---€1,202.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EM3610T-57 Three Phase Motor, 3000 RPM, 50 Hz, 3 hp, TEFC, 182T Frame
€1,312.64 /unit