BALDOR EM3218T-8 Three Phase Open Motor, 200V, 1800 RPM, 5 HP, 60 Hz, ODP, 184T | AJ6TWR

BALDOR MOTOR EM3218T-8 Three Phase Motor, 200V, 1800 RPM, 60 Hz, 5 hp, ODP, 184T Frame

Item: AJ6TWR Model: EM3218T-8Cross Ref: 58NU96
In Stock

Get it by Tuesday, Jun 17

€1,216.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Base TypeRigid Base
Bearing TypeBall
Break-down Torque45.6 lbs.-ft.
Cc NumberCC010A
ClassStock
Conduit Box PositionF1
Duty CycleContinuous
Efficiency89.5%
Frame184T
Frame MaterialSteel
Frequency60 Hz
Full Load Amps15.3A
Full Load Torque15 lbs.-ft.
Insulation ClassClass F
Inverter RatedYes
Lead3#14
Motor ApplicationGeneral Application
Motor Enclosure DesignOpen Slotted Band
Motor Mounting PositionHorizontal
Motor Shaft DesignStandard
Motor Shaft RotationCounter Clockwise
Motor TypeThree Phase
Mounting TypeFoot Mounted
Nameplate Rpm1750 RPM
Nema DesignB
No Load Amps7.02A
No. Of Motor Leads3
No. Of Poles4
No. Of Speeds1
Overall Length16 1/2"
Part Winding Start CapableNo
Phase3
Power Factor80
RevisionD
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.1 1/8"
Shaft Length2 3/4"
Thermal ProtectionNone
Type3640M
Usable @ 200vYes
Voltage200V AC
Wire Size14 AWG
Hp5 hp
Hz60 Hz
Ins. ClassClass F
Length Less Shaft13 3/4"
Max. Ambient Temp.40°C
Motor BearingsBall
Motor Design3-Phase
Motor Frame MaterialSteel
Motor Mounting TypeRigid Base
Motor Service Factor1.15
Motor Thermal ProtectionNone
Nominal Efficiency89.5%
Removable BaseRegreasable Bearings
StandardsCSA EEV, NEMA PREMIUM, UR

Shipping Info:

Ship weight (kg) 37.8
Ship height (cm)38.42
Ship length (cm)54.93
Ship width (cm)40.96
HS code85015220
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - M3218T-8
    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 30.7 LB-FT
    • Nameplate No.: NP1259L
    • Pull-Up Torque: 26 LB-FT
    • Starting Current: 105 Amps

Product Variants

ProductModelMotor Enclosure DesignFull Load AmpsNameplate RpmHpFrameInsulation ClassNo. Of PolesPower FactorPrice
BALDOR EM2513T-8 Three Phase Open Motor, 200V, 1800 RPM, 15 HP, 60 Hz, ODP, 254T | AJ6TKM EM2513T-8Open Slotted Band40.7A--254TClass F485€3,062.01
BALDOR EM2514T-8 Three Phase Open Motor, 200V, 3510 RPM, 60 HZ, 20 HP, 60 HZ, ODP, 254T | AJ6TKW EM2514T-8Open Slotted Band53A3510 RPM-254TClass F288€3,106.79
BALDOR EM2515T-8 Three Phase Open Motor, 200V, 1765 RPM, 60 HZ, 20 HP, ODP, 256T | AJ6TLF EM2515T-8Open Slotted Band54.3A1765 RPM-256TClass F485€3,358.96
BALDOR EM2516T-8 Three Phase Open Motor, 200V, 3515 RPM, 60 HZ, 25 HP, ODP, 256T | AJ6TLL EM2516T-8Open Slotted Band65A3515 RPM25 hp256TClass F289€3,730.50
BALDOR EM2531T-8 Three Phase Open Motor, 200V, 1800 RPM, 60 Hz, 25 HP, ODP, 284T | AJ6TMB EM2531T-8Open Slotted Band70A1770 RPM25 hp284TClass F482€4,094.99
BALDOR EM2534T-8 Three Phase Open Motor, 3PH, 30 HP, OPSB, 3530 RPM, 284TS | AJ6TMK EM2534T-8Open Slotted Band80A @ 200V, 78A @ 208V3530 RPM30 hp284TSClass F287€4,402.93
BALDOR EM2535T-8 Three Phase Open Motor, 200V, 1775 RPM, 60 HZ, 30 HP, ODP, 286T | AJ6TMT EM2535T-8Open Slotted Band81A1770 RPM30 hp286TClass F485€4,478.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EM3218T-8 Three Phase Motor, 200V, 1800 RPM, 60 Hz, 5 hp, ODP, 184T Frame
€1,216.02 /unit