BALDOR EM3211T | Three Phase Open Motor, 230/460V, 1800 RPM, 3 HP, 60 Hz, ODP, 182T | AJ6TVT

BALDOR MOTOR EM3211T Three Phase Motor, 230/460V, 1800 RPM, 60 Hz, 3 hp, ODP, 182T Frame

Item: AJ6TVT Model: EM3211TCross Ref: 39E431
In Stock

Get it by Tuesday, Jun 17

€985.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
Break-down Torque37.4 lbs.-ft.
Cc NumberCC010A
ClassStock
Duty CycleContinuous
Efficiency89.5%
Frame182T
Frame MaterialSteel
Frequency60 Hz
Full Load Amps8.4/4.2A
Full Load Torque8.87 lbs.-ft.
IncludesConduit Box
Insulation ClassClass F
Inverter RatedYes
Lead9#16
Motor ApplicationGeneral Application
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionAll Angle
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeFoot Mounted
Nameplate Rpm1765 RPM
Nema DesignB
No Load Amps2.43A
No. Of Motor Leads9
No. Of Poles4
No. Of Speeds1
Overall Length15"
Phase3
Power Factor74
RevisionD
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.1 1/8"
Shaft Length2 3/4"
Thermal ProtectionNone
Type3630M
Usable @ 200vNo
Usable @ 208vYes
Voltage230/460V AC
Warranty3 yrs.
Wire Size16 AWG
Hp3 hp
Hz60 Hz
Ins. ClassClass F
Length Less Shaft12 1/4"
Manufacturers Warranty Length3 yrs.
Max. Ambient Temp.40°C
Motor BearingsBall
Motor Design3-Phase
Motor Frame MaterialSteel
Motor Mounting TypeRigid Base
Motor Service Factor1.15
Motor Thermal ProtectionNone
Nominal Efficiency89.5%
StandardsCSA, CSA EEV, UR
Weight69 lbs.

Shipping Info:

Ship weight (kg) 31.05
Ship height (cm)33.33
Ship length (cm)49.21
Ship width (cm)34.93
HS code85015220
Country of OriginUS

Product Details:

    • General purpose open drip-proof (ODP) motor featuring an open vented chamber for direct airflow over its windings, thereby keeping the entire unit cool
    • Mostly used with pumps, fans, compressors and material handling equipment
    • Vents designed to resist the dripping water from entering the enclosure
    • OPSB (Open Slotted Band) enclosure for reducing vibrations and noise generation rates
    • NEMA efficient design further equipped with a steel 182T frame & a shaft for rotating the cooling fan

Product Variants

ProductModelMotor Enclosure DesignMounting TypeVoltageNameplate RpmHpService FactorFrameInsulation ClassPrice
BALDOR EM2504T Three Phase Open Motor, 3PH, 5 HP, OPSB, 880 RPM, 254T | AJ6TJU EM2504TOpen Slotted BandFoot Mounted230/460V AC880 RPM5 hp1.15254TClass F€3,724.22
BALDOR EM2506T Three Phase Open Motor, 230/460V, 1200 RPM, 7.5 HP, 60 Hz, ODP, 254T | AJ6TJV EM2506TOpen Slotted BandFoot Mounted230/460V AC1180 RPM7 1/2 hp-254TClass F€2,249.76
BALDOR EM2508T Three Phase Open Motor, 3PH, 7.5 HP, OPSB, 880 RPM, 256T | AJ6TJY EM2508TOpen Slotted BandFoot Mounted230/460V AC880 RPM7 1/2 hp1.15256TClass F€4,660.58
BALDOR EM2511T Three Phase Open Motor, 230/460V, 1180 RPM, 60 HZ, 10 HP, 60 HZ, ODP, 256T | AJ6TKA EM2511TOpen DripproofFoot Mounted230/460V AC1180 RPM10 hp1.15256TClass F€2,926.91
BALDOR EM2513T | Three Phase Open Motor, 230/460V, 1800 RPM, 15 HP, 60 Hz, ODP, 254T | AJ6TKH EM2513TOpen Slotted BandFoot Mounted230/460V AC--1.15254TClass F€2,717.95
BALDOR EM2513T-5 Three Phase Open Motor, 575V, 1800 RPM, 15 HP, 60 Hz, ODP, 254T | AJ6TKJ EM2513T-5Open Slotted BandFoot Mounted575V AC1765 RPM--254TClass F€2,717.95
BALDOR EM2513T-CI Three Phase Open Motor, 230/460V, 1765 RPM, 60 HZ, 15 HP, 60 HZ, ODP, 254T | AJ6TKQ EM2513T-CIOpen Air OverFoot Mounted230/460V AC---254TClass F€2,914.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EM3211T Three Phase Motor, 230/460V, 1800 RPM, 60 Hz, 3 hp, ODP, 182T Frame
€985.84 /unit