BALDOR EM2508T Three Phase Open Motor, 3PH, 7.5 HP, OPSB, 880 RPM, 256T | AJ6TJY

BALDOR MOTOR EM2508T Three Phase Motor, 230/460V, 900 RPM, 60 Hz, 7.5 hp, ODP, 256T Frame

Item: AJ6TJY Model: EM2508T
In Stock

Get it by Monday, Jun 16

€4,660.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Amps @ Volts24.4A @ 208V, 23.4A @ 230V, 11.7A @ 460V
Base TypeRigid Base
Duty CycleContinuous
Frame256T
Frame MaterialSteel
Frequency60 Hz
Full Load Amps24.4A @ 208V, 23.4A @ 230V, 11.7A @ 460V
Grease TypePolyrex EM
Hp7 1/2 hp
Insulation ClassClass F
Motor Enclosure DesignOpen Slotted Band
Motor TypeThree Phase
Mounting TypeFoot Mounted
Nameplate Rpm880 RPM
No. Of Poles8
No. Of Speeds1
Overall Length24 1/5"
Phase3
Power Factor67
Service Factor1.15
Start TypeDirect On Line
Synchronous Speed900 RPM
Voltage230/460V AC

Shipping Info:

Ship weight (kg) 117
Ship height (cm)44.29
Ship length (cm)68.58
Ship width (cm)52.07
HS code85015220
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - M2508T
    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 89.50%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Not inverter
    • KVA Code: G
    • Lifting Lugs: Standard Lifting Lugs
    • Locked Bearing Indicator: No Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 9 @ 12 AWG
    • Product Family: General Purpose
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: Standard
    • Pulley Shaft Indicator: Standard
    • Shaft Diameter: 1.625 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger

Product Variants

ProductModelMotor Enclosure DesignMounting TypeVoltageNameplate RpmHpService FactorFrameInsulation ClassPrice
BALDOR EM2504T Three Phase Open Motor, 3PH, 5 HP, OPSB, 880 RPM, 254T | AJ6TJU EM2504TOpen Slotted BandFoot Mounted230/460V AC880 RPM5 hp1.15254TClass F€3,724.22
BALDOR EM2506T Three Phase Open Motor, 230/460V, 1200 RPM, 7.5 HP, 60 Hz, ODP, 254T | AJ6TJV EM2506TOpen Slotted BandFoot Mounted230/460V AC1180 RPM7 1/2 hp-254TClass F€2,249.76
BALDOR EM2511T Three Phase Open Motor, 230/460V, 1180 RPM, 60 HZ, 10 HP, 60 HZ, ODP, 256T | AJ6TKA EM2511TOpen DripproofFoot Mounted230/460V AC1180 RPM10 hp1.15256TClass F€2,926.91
BALDOR EM2513T | Three Phase Open Motor, 230/460V, 1800 RPM, 15 HP, 60 Hz, ODP, 254T | AJ6TKH EM2513TOpen Slotted BandFoot Mounted230/460V AC--1.15254TClass F€2,717.95
BALDOR EM2513T-5 Three Phase Open Motor, 575V, 1800 RPM, 15 HP, 60 Hz, ODP, 254T | AJ6TKJ EM2513T-5Open Slotted BandFoot Mounted575V AC1765 RPM--254TClass F€2,717.95
BALDOR EM2513T-CI Three Phase Open Motor, 230/460V, 1765 RPM, 60 HZ, 15 HP, 60 HZ, ODP, 254T | AJ6TKQ EM2513T-CIOpen Air OverFoot Mounted230/460V AC---254TClass F€2,914.33
BALDOR EM2514T Three Phase Open Motor, 230/460V, 3510 RPM, 60 HZ, 20 HP, 60 HZ, ODP, 254T | AJ6TKV EM2514TOpen Slotted BandFoot Mounted230/460V AC3510 RPM--254TClass F€3,106.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EM2508T Three Phase Motor, 230/460V, 900 RPM, 60 Hz, 7.5 hp, ODP, 256T Frame
€4,660.58 /unit