BALDOR MOTOR EM3116T-57 Three Phase Motor, 230/400V, 1500 RPM, 50 Hz, 1 hp, ODP, 143T Frame

Item: AJ6TUD Model: EM3116T-57
In Stock

Get it by Thursday, Jun 12

€739.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item50 Hz Motor
Amps @ Volts3.1A @ 230V, 1.8A @ 400V
Base TypeRigid Base
Duty CycleContinuous
Frame143T
Frame MaterialSteel
Frequency50 Hz
Full Load Amps1.8A
Grease TypePolyrex EM
Hp1 hp
Insulation ClassClass F
Max. Ambient Temp.40°C
Motor Enclosure DesignOpen Slotted Band
Mounting TypeFoot Mounted
Nameplate Rpm1440 RPM
No. Of Poles4
No. Of Speeds1
Overall Length11 1/8"
Phase3
Power Factor74
Service Factor1.15
Start TypeDirect On Line
Synchronous Speed1500 RPM
Type3518M
Voltage230/400V AC

Shipping Info:

Ship weight (kg) 15.3
Ship height (cm)28.26
Ship length (cm)41.91
Ship width (cm)29.21
HS code85015100
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - M3116T-57, M3116T-50
    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 82.50%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Not inverter
    • KVA Code: M
    • Lifting Lugs: No Lifting Lugs
    • Locked Bearing Indicator: No Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 6 @ 18 AWG
    • Product Family: General Purpose
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: Standard
    • Pulley Shaft Indicator: Standard
    • Shaft Diameter: 0.875 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger

Product Variants

ProductModelHpNameplate RpmMotor Enclosure DesignFrameService FactorTypePower FactorOverall LengthPrice
BALDOR EM3116-57 Three Phase Open Motor, 1HP, 1440 RPM, 3PH, 50HZ, 56, 3518M, OPEN | AJ6TUA EM3116-571 hp1440 RPMOpen Dripproof561.153518M7411.07"€736.04
BALDOR EM3154T-57 50 Hz Motor, 230/400V, 1455 RPM, 50 Hz, 1.5 HP, OPEN, 145T | AJ6TUP EM3154T-571 1/2 hp1455 RPMOpen Dripproof145T1.153526M6512 1/8"€786.33
BALDOR EM3157T-57 50 Hz Motor, 230/400V, 1445 RPM, 50 Hz, 2 HP, TEFC, 145T | AJ6TVD EM3157T-572 hp1445 RPMOpen Dripproof145T1.153528M7312 1/8"€808.31
BALDOR EM3211T-57 Three Phase Open Motor, Motor, 3 HP, 182T, 1450 RPM, 50 Hz, 3PH, 3630M, F1, OP | AJ6TVV EM3211T-573 hp1450 RPMOpen Dripproof182T1.153630M7615"€924.58
BALDOR EM3218T-57 Three Phase Motor, 5 HP, 184T, 1450 RPM, 50 Hz, 3PH, 3646M, F1, OP | AJ6TWN EM3218T-575 hp1450 RPMOpen Dripproof184T1.153646M7516 1/2"€1,023.56
BALDOR IP23 Motor | M3108-57, Three Phase Open Motor | 3PH, .5 HP, OPEN, 1425 IP23 RPM, 56 | AJ6XGN M3108-571/2 hp1425 RPMOpen Dripproof561.253420M67-€508.24
IP23 Motor | BALDOR M3112-57 | Three Phase Open Motor, 3PH, .75 HP, O, 1425 IP23 RPM, 56 | AJ6XGQ M3112-573/4 hp1425 RPMOpen Dripproof561.253420M58-€565.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EM3116T-57 Three Phase Motor, 230/400V, 1500 RPM, 50 Hz, 1 hp, ODP, 143T Frame
€739.97 /unit