BALDOR EM30003 Three Phase Open Motor, 460/230V, 1725 RPM, .25 HP, 48 | AJ6TRQ

BALDOR MOTOR EM30003 Three Phase Motor, 230/460V, 1800 RPM, 60 Hz, 0.25 hp, ODP, 48 Frame

Item: AJ6TRQ Model: EM30003
In Stock

Get it by Tuesday, Jun 17

€552.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Amps @ Volts1.3A @ 208V, 1A @ 230V, 0.5A @ 460V
Base TypeRigid Base
Duty CycleContinuous
Frame48
Frame MaterialSteel
Frequency60 Hz
Full Load Amps1.3A @ 208V, 1A @ 230V, 0.5A @ 460V
Grease TypePolyrex EM
Hp1/4 hp
Insulation ClassClass F
Motor Enclosure DesignOpen Dripproof
Motor TypeThree Phase
Mounting TypeFoot Mounted
Nameplate Rpm1725 RPM
No. Of Poles4
No. Of Speeds1
Overall Length9 5/8"
Phase3
Power Factor62
Service Factor1.35
Start TypeDirect On Line
Synchronous Speed1800 RPM
Voltage230/460V AC

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)23.81
Ship length (cm)35.09
Ship width (cm)27.47
HS code85015100
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - M3003
    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 69.50%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Not inverter
    • KVA Code: M
    • Lifting Lugs: No Lifting Lugs
    • Locked Bearing Indicator: No Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 9 @ 18 AWG
    • Product Family: General Purpose
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: Standard
    • Pulley Shaft Indicator: Standard
    • Shaft Diameter: 0.500 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger

Product Variants

ProductModelMotor Enclosure DesignMounting TypeVoltageNameplate RpmHpService FactorFrameInsulation ClassPrice
BALDOR EM2504T Three Phase Open Motor, 3PH, 5 HP, OPSB, 880 RPM, 254T | AJ6TJU EM2504TOpen Slotted BandFoot Mounted230/460V AC880 RPM5 hp1.15254TClass F€3,724.22
BALDOR EM2506T Three Phase Open Motor, 230/460V, 1200 RPM, 7.5 HP, 60 Hz, ODP, 254T | AJ6TJV EM2506TOpen Slotted BandFoot Mounted230/460V AC1180 RPM7 1/2 hp-254TClass F€2,249.76
BALDOR EM2508T Three Phase Open Motor, 3PH, 7.5 HP, OPSB, 880 RPM, 256T | AJ6TJY EM2508TOpen Slotted BandFoot Mounted230/460V AC880 RPM7 1/2 hp1.15256TClass F€4,660.58
BALDOR EM2511T Three Phase Open Motor, 230/460V, 1180 RPM, 60 HZ, 10 HP, 60 HZ, ODP, 256T | AJ6TKA EM2511TOpen DripproofFoot Mounted230/460V AC1180 RPM10 hp1.15256TClass F€2,926.91
BALDOR EM2513T | Three Phase Open Motor, 230/460V, 1800 RPM, 15 HP, 60 Hz, ODP, 254T | AJ6TKH EM2513TOpen Slotted BandFoot Mounted230/460V AC--1.15254TClass F€2,717.95
BALDOR EM2513T-5 Three Phase Open Motor, 575V, 1800 RPM, 15 HP, 60 Hz, ODP, 254T | AJ6TKJ EM2513T-5Open Slotted BandFoot Mounted575V AC1765 RPM--254TClass F€2,717.95
BALDOR EM2513T-CI Three Phase Open Motor, 230/460V, 1765 RPM, 60 HZ, 15 HP, 60 HZ, ODP, 254T | AJ6TKQ EM2513T-CIOpen Air OverFoot Mounted230/460V AC---254TClass F€2,914.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EM30003 Three Phase Motor, 230/460V, 1800 RPM, 60 Hz, 0.25 hp, ODP, 48 Frame
€552.24 /unit