BALDOR EM25402T-4 Three Phase Open Motor, 3PH, 400 HP, F1, 3570 RPM, 449TS | AJ6TNP

BALDOR MOTOR EM25402T-4 Three Phase Motor, 460V, 3600 RPM, 60 Hz, 400 hp, ODP, 449TS Frame

Item: AJ6TNP Model: EM25402T-4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€47,332.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Base TypeRigid Base
Duty CycleContinuous
Frame449TS
Frame MaterialCast Iron
Frequency60 Hz
Full Load Amps431A
Grease TypePolyrex EM
Hp400 hp
Insulation ClassClass F
Motor Enclosure DesignDripproof
Motor TypeThree Phase
Mounting TypeFoot Mounted
Nameplate Rpm3570 RPM
No. Of Poles2
No. Of Speeds1
Overall Length44 1/3"
Phase3
Power Factor90
Service Factor1.15
Start TypeDelta Run, Wye Start
Synchronous Speed3600 RPM
Voltage460V AC

Shipping Info:

Ship weight (kg) 945
Ship height (cm)133.35
Ship length (cm)152.4
Ship width (cm)106.68
HS code85015381
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - M25402T-4
    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 96.20%
    • Inverter Code: Inverter ready
    • KVA Code: F
    • Lifting Lugs: Standard Lifting Lugs
    • Motor Lead Quantity/Wire Size: 6 @ 2/0 AWG
    • Product Family: General Industrial
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: Standard
    • Shaft Diameter: 2.375 in
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger

Product Variants

ProductModelMotor Enclosure DesignMounting TypeVoltageNameplate RpmHpService FactorFrameInsulation ClassPrice
BALDOR EM2504T Three Phase Open Motor, 3PH, 5 HP, OPSB, 880 RPM, 254T | AJ6TJU EM2504TOpen Slotted BandFoot Mounted230/460V AC880 RPM5 hp1.15254TClass F€3,724.22
BALDOR EM2506T Three Phase Open Motor, 230/460V, 1200 RPM, 7.5 HP, 60 Hz, ODP, 254T | AJ6TJV EM2506TOpen Slotted BandFoot Mounted230/460V AC1180 RPM7 1/2 hp-254TClass F€2,249.76
BALDOR EM2508T Three Phase Open Motor, 3PH, 7.5 HP, OPSB, 880 RPM, 256T | AJ6TJY EM2508TOpen Slotted BandFoot Mounted230/460V AC880 RPM7 1/2 hp1.15256TClass F€4,660.58
BALDOR EM2511T Three Phase Open Motor, 230/460V, 1180 RPM, 60 HZ, 10 HP, 60 HZ, ODP, 256T | AJ6TKA EM2511TOpen DripproofFoot Mounted230/460V AC1180 RPM10 hp1.15256TClass F€2,926.91
BALDOR EM2513T | Three Phase Open Motor, 230/460V, 1800 RPM, 15 HP, 60 Hz, ODP, 254T | AJ6TKH EM2513TOpen Slotted BandFoot Mounted230/460V AC--1.15254TClass F€2,717.95
BALDOR EM2513T-5 Three Phase Open Motor, 575V, 1800 RPM, 15 HP, 60 Hz, ODP, 254T | AJ6TKJ EM2513T-5Open Slotted BandFoot Mounted575V AC1765 RPM--254TClass F€2,717.95
BALDOR EM2513T-CI Three Phase Open Motor, 230/460V, 1765 RPM, 60 HZ, 15 HP, 60 HZ, ODP, 254T | AJ6TKQ EM2513T-CIOpen Air OverFoot Mounted230/460V AC---254TClass F€2,914.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EM25402T-4 Three Phase Motor, 460V, 3600 RPM, 60 Hz, 400 hp, ODP, 449TS Frame
€47,332.40 /unit