BALDOR EL3514T Single Phase Enclosed, 1PH, 1.5 HP, TEFC, 1760 RPM, 145T | AJ6TGW

BALDOR MOTOR EL3514T Single Phase Motor, 115/230V, 1800 RPM, 60 Hz, 1.5 hp, 1 Phase, TEFC, 145T Frame

Item: AJ6TGW Model: EL3514TCross Ref: 29AH93
In Stock

Get it by Tuesday, Jun 17

€1,232.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
Break-down Torque12 lbs.-ft.
Cc NumberCC031A
ClassStock
Duty CycleContinuous
Efficiency84%
Frame145T
Frame MaterialSteel
Frequency60 Hz
Full Load Amps12.6/6.3A
Full Load Torque4.45 lbs.-ft.
Hp10 1/2 hp
IncludesStarting Switch, Gasketed Conduit Box, Capacitor Cover
Insulation ClassClass F
Inverter RatedNo
Lead6#18
Motor ApplicationGeneral Application
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeCapacitor Start
Mounting TypeFoot Mounted
Nameplate Rpm1760 RPM
Nema DesignL
No Load Amps1.9A
No. Of Motor Leads6
No. Of Poles4
No. Of Speeds1
Overall Length15 9/16"
Phase1
Power Factor94
RevisionF
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.7/8"
Shaft Length2 1/4"
Thermal ProtectionNone
Type3540LC
Usable @ 200vNo
Usable @ 208vNo
Voltage115/230V AC
Warranty3 yrs.
Wire Size18 AWG
Hz60 Hz
Ins. ClassClass F
Length Less Shaft13 5/16"
Manufacturers Warranty Length3 yrs.
Max. Ambient Temp.104°F
Motor BearingsBall
Motor DesignCapacitor Start
Motor Frame MaterialSteel
Motor Mounting TypeRigid Base
Motor Service Factor1.15
Motor Thermal ProtectionNone
Nominal Efficiency84%
StandardsCSA, UR
Weight57 lbs.

Shipping Info:

Ship weight (kg) 26.1
Ship height (cm)33.33
Ship length (cm)49.21
Ship width (cm)34.93
HS code85015220
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 12.5 LB-FT
    • Nameplate No.: NP2116L
    • Pull-Up Torque: 9.5 LB-FT
    • Starting Current: 51 Amps

Product Variants

ProductModelVoltageFull Load AmpsMotor TypeMounting TypeNameplate RpmService FactorHpFramePrice
BALDOR EL3403 Single Phase Enclosed, 1PH, .25 HP, TEFC, 1745 RPM, 48 | AJ6TGK EL3403115/230V AC2.5/1.3ACapacitor StartFoot Mounted1745 RPM1.351/4 hp48€594.07
BALDOR EL3405 Single Phase Enclosed, 1PH, .33 HP, TEFC, 3450 RPM | AJ6TGL EL3405115/208-230V AC3.2/1.7-1.6ACapacitor Start/RunRigid Base3450 RPM-1/3 hp48€543.79
BALDOR EL3501 Single Phase Enclosed Motor, 115/230V, 1740 RPM, 60 HZ, .33 HP, TEFC, 56 | AJ6TGM EL3501115/230V AC3.2/1.6ACapacitor StartFoot Mounted1740 RPM1.351/3 hp56€656.34
BALDOR EL3503 Single Phase Enclosed, 1PH, .5 HP, TEFC, 3450 RPM | AJ6TGN EL3503115/230V AC4.9/2.5ACapacitor StartFoot Mounted3450 RPM1.251/2 hp56€605.23
BALDOR EL3504 Single Phase Motor, 115/230V, 0.5 HP, 1745 RPM, 60 Hz, TEFC | AJ6TGP EL3504115/230V AC4.6/2.3ACapacitor StartFoot Mounted1745 RPM1.251/2 hp56€774.51
BALDOR EL3506 Single Phase Enclosed, 1PH, .75 HP, TEFC, 3450 RPM | AJ6TGQ EL3506115/230V AC7.8/3.9ACapacitor StartFoot Mounted3450 RPM1.253/4 hp56€724.21
BALDOR EL3507 Single Phase Enclosed Motor, 115/208-230V, 1755 RPM, 60 HZ, .75 HP, TEFC, 56 | AJ6TGR EL3507115/208-230V AC6.3/3.4-3.15ACapacitor StartFoot Mounted1755 RPM1.253/4 hp56€941.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EL3514T Single Phase Motor, 115/230V, 1800 RPM, 60 Hz, 1.5 hp, 1 Phase, TEFC, 145T Frame
€1,232.03 /unit