BALDOR EL11318 Single Phase Open, 1PH, 1 HP, OPEN, 1750 RPM, 56H | AJ6TFZ

BALDOR MOTOR EL11318 Single Phase Motor, 115/230V, 1800 RPM, 60 Hz, 1 hp, ODP, 56H Frame

Item: AJ6TFZ Model: EL11318
In Stock

Get it by Tuesday, Jun 17

€896.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Amps @ Volts8.4A @ 115V, 4.2A @ 230V
Base TypeRigid Base
Duty CycleContinuous
Frame56H
Frame MaterialSteel
Frequency60 Hz
Full Load Amps8.4A @ 115V, 4.2A @ 230V
Grease TypePolyrex EM
Hp1 hp
Insulation ClassClass F
Motor Enclosure DesignOpen Dripproof
Motor TypeCapacitor Start/Run
Mounting TypeFoot Mounted
Nameplate Rpm1750 RPM
No. Of Poles4
No. Of Speeds1
Overall Length11 3/4"
Phase1
Power Factor93
Service Factor1.15
Start TypeDirect On Line
Synchronous Speed1800 RPM
Voltage115/230V AC

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)28.26
Ship length (cm)41.91
Ship width (cm)29.21
HS code85015220
Country of OriginUS

Product Details:

    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 82.60%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Not inverter
    • KVA Code: K
    • Lifting Lugs: No Lifting Lugs
    • Locked Bearing Indicator: No Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 6 @ 18 AWG
    • Product Family: General Purpose
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: Standard
    • Pulley Shaft Indicator: Standard
    • Shaft Diameter: 0.625 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger

Product Variants

ProductModelMotor Enclosure DesignVoltageMounting TypeMotor TypeNameplate RpmService FactorHpFramePrice
BALDOR EL11203 Single Phase Open Motor, 115/230V, 1725 RPM, 60 HZ, .25 HP, ODP, 48 | AJ6TEX EL11203Open Dripproof115/230V ACFoot MountedCapacitor Start/Run1725 RPM1.351/4 hp48€541.36
BALDOR EL11204 Single Phase Open Motor, 115/230V, 1140 RPM, 60 HZ, .25 HP, ODP, 48 | AJ6TEY EL11204Open Dripproof115/230V ACFoot MountedCapacitor Start/Run1140 RPM1.351/4 hp48€645.96
BALDOR EL11205 Single Phase Open Motor, 115/230V, 3475 RPM, 60 HZ, .33 HP, ODP, 48 | AJ6TEZ EL11205Open Dripproof115/230V ACFoot MountedCapacitor Start/Run3475 RPM1.351/3 hp48€571.70
BALDOR EL11206 Single Phase Open Motor, 115/230V, 1740 RPM, 60 HZ, .33 HP, ODP, 48 | AJ6TFA EL11206Open Dripproof115/230V ACFoot MountedCapacitor Start/Run1740 RPM1.351/3 hp48€582.09
BALDOR EL11207 Single Phase Open, 1PH, .33 HP, OPEN, 1140 RPM, 48 | AJ6TFB EL11207Open Dripproof115/230V ACFoot MountedCapacitor Start/Run1140 RPM1.351/3 hp48€689.07
BALDOR EL11208 Single Phase Open Motor, 115/230V, 3450 RPM, 60 HZ, .5 HP, ODP, 48 | AJ6TFC EL11208Open Dripproof115/230V ACFoot MountedCapacitor Start/Run3450 RPM1.251/2 hp48€608.44
BALDOR EL11209 Single Phase Open, 1PH, .5 HP, OPEN, 1725 RPM, 48 | AJ6TFD EL11209Open Dripproof115/230V ACFoot MountedCapacitor Start/Run1725 RPM1.251/2 hp48€653.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EL11318 Single Phase Motor, 115/230V, 1800 RPM, 60 Hz, 1 hp, ODP, 56H Frame
€896.67 /unit