BALDOR EJMM4107T Close Coupled Motor, 230/460V, 3600 RPM, 60 Hz, 25 HP, TEFC, 284JM | AJ6TCB

BALDOR MOTOR EJMM4107T Close Coupled Pump Motor, 230/460V, 3600 RPM, 25 hp, 3 Phase, TEFC, 284JM Frame

Item: AJ6TCB Model: EJMM4107T
In Stock

Get it by Monday, Jun 16

€5,116.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
Base TypeRigid Base
Break-down Torque198 lbs.-ft.
Conduit Box PositionF1
Frame Type284JM
Frequency60 Hz
Full Load Amps58/29A
Full Load Torque37 lbs.-ft.
Grease TypePolyrex EM
Hp25 hp
Insulation ClassClass F
Lead9#10
Max. Ambient Temp.92°C
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeThree Phase
Mounting TypeRigid Base
Nameplate Rpm3525 RPM
No Load Amps9.8A
No. Of Motor Leads9
No. Of Poles2
Phase3
Power Factor88
RevisionC
Service Factor1.15
Shaft Dia.1 1/4"
Temp. Rise92°C
Type946M
Voltage230/460V AC
Wire Size10 AWG

Shipping Info:

Ship weight (kg) 157.95
Ship height (cm)54.61
Ship length (cm)81.28
Ship width (cm)66.04
HS code85015230
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - JMM4107T
    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 77 LB-FT
    • Nameplate No.: NP2138L
    • Pull-Up Torque: 51 LB-FT
    • Starting Current: 249 Amps

Product Variants

ProductModelVoltageHpNameplate RpmShaft Dia.Motor Enclosure DesignRpm RangeMotor ApplicationMounting TypePrice
BALDOR EJMM2333T Close Coupled Motor, 230/460V, 1765 RPM, 60 HZ, 15 HP, TEFC, 254JM | AJ6RXM EJMM2333T230/460V AC15 hp1765 RPM1 1/4"Totally Enclosed Fan Cooled--Rigid Base€3,963.03
BALDOR EJMM2334T Close Coupled Motor, 230/460V, 1770 RPM, 60 HZ, 20 HP, TEFC, 256JM | AJ6RXQ EJMM2334T230/460V AC20 hp1765 RPM1 1/4"Totally Enclosed Fan Cooled--Rigid Base€4,540.39
BALDOR EJMM2394T Close Coupled Motor, 230/460V, 3600 RPM, 60 Hz, 15 HP, TEFC, 254JM | AJ6RXT EJMM2394T230/460V AC15 hp3520 RPM1 1/4"Totally Enclosed Fan Cooled3001-3600 RPMGeneral ApplicationRigid Base€4,182.98
BALDOR EJMM2506T Close Coupled Motor, 1180 RPM, 60 HZ, 7.5 HP, 254JM | AJ6RXW EJMM2506T208/230/460V AC7 1/2 hp1180 RPM1 1/4"Open Slotted Band--Foot Mounted€3,172.77
BALDOR EJMM2511T Close Coupled Motor, 1180 RPM, 60 HZ, 10 HP, 256JM | AJ6RXX EJMM2511T208/230/460V AC10 hp1180 RPM1 1/4"Open Slotted Band--Foot Mounted€3,850.69
BALDOR EJMM2513T Close Coupled Motor, 230/460V, 1765 RPM, 60 HZ, 15 HP, ODP, 254JM | AJ6RXY EJMM2513T230/460V AC15 hp1765 RPM1 1/4"Open Dripproof1701-1800 RPMGeneral ApplicationRigid Base€3,248.19
BALDOR EJMM2514T Close Coupled Motor, 230/460V, 3510 RPM, 60 HZ, 20 HP, ODP, 254JM | AJ6RYB EJMM2514T230/460V AC20 hp3510 RPM1 1/4"Open Slotted Band--Foot Mounted€3,743.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EJMM4107T Close Coupled Pump Motor, 230/460V, 3600 RPM, 25 hp, 3 Phase, TEFC, 284JM Frame
€5,116.19 /unit