MAIN FILTER INC. MF0398288 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Seal, 14.68 Inch Height | CF8XNM SL125W40B

MAIN FILTER INC. MF0398288 SL125W40B Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Seal, 14.68 Inch Height

Item: CF8XNM Model: MF0398288Cross Ref: SL125W40B
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.287"
Filter MediaWire Mesh
Filter Rating40 µm
Top I.d.1.866"
Top O.d.3.287"

Product Details:

    • Repalcement STAUFF SL125W40B

Product Variants

ProductModelTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Flow DirectionFilter SizeCollapse PressurePrice
MAIN FILTER INC. MF0008088 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Seal, 6.77 Inch Height | CF6RNF MART MF00080881.004"1.85"435 psi6.77"1.85"Outside In157 sq. in.--
RFQ
MAIN FILTER INC. MF0008109 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Seal, 3.7 Inch Height | CF6RNM MART MF00081091.004"1.85"232 psi3.7"1.85"Outside In85 sq. in.--
RFQ
MAIN FILTER INC. MF0008252 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Seal, 14.68 Inch Height | CF6RPH MART MF00082521.866"3.287"435 psi14 17/25"3.287"Outside In975 sq. in.435 psi-
RFQ
MAIN FILTER INC. MF0008280 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Seal, 10.03 Inch Height | CF6RPR MART MF00082801.866"3.287"435 psi10.03"3.287"Outside In664 sq. in.435 psi-
RFQ
MAIN FILTER INC. MF0008378 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Seal, 9.8 Inch Height | CF6RQV MART MF00083781.063"2.362"145 psi9 4/5"2.362"Inside Out159 sq. in.145 psi-
RFQ
MAIN FILTER INC. MF0179246 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Seal, 14.68 Inch Height | CF7LRT 2450D50W MF01792461.866"3.287"435 psi-3.287"Outside In975 sq. in.--
RFQ
MAIN FILTER INC. MF0183084 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Seal, 14.68 Inch Height | CF7MGY 302040 MF01830841.866"3.287"435 psi-3.287"Outside In975 sq. in.--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0398288 SL125W40B Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Seal, 14.68 Inch Height