BALDOR EJMM3157T-G Close Coupled Motor, 230/460V, 1800 RPM, 60 Hz, 2 HP, ODP, 145JM | AJ6RYY

BALDOR MOTOR EJMM3157T-G Close Coupled Motor, 230/460V, 1800 RPM, 2 hp, 3 Phase, ODP, 145JM Frame

Item: AJ6RYY Model: EJMM3157T-G
In Stock

Get it by Tuesday, Jun 17

€1,297.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
Conduit Box PositionF1
Efficiency86.5%
Frame MaterialSteel
Frame Type145JM
Frequency60 Hz
Full Load Amps5.8/2.9A
Hp2 hp
Insulation ClassClass H
Motor Enclosure DesignOpen Dripproof
Motor TypeThree Phase
Mounting TypeC Face, Foot Mounted
Nameplate Rpm1750 RPM
Overall Length14 1/4"
Phase3
Service Factor1.15
Shaft Dia.7/8"
Voltage230/460V AC

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)33.33
Ship length (cm)49.21
Ship width (cm)34.93
HS code85015220
Country of OriginUS

Product Details:

    • synchronous rpm: 1800 rpm
    • volts @ frequency: 230 V @ 60 Hz; 460 V @ 60 Hz

Product Variants

ProductModelVoltageHpNameplate RpmMotor Enclosure DesignShaft Dia.Frame MaterialOverall LengthEfficiencyPrice
BALDOR EJMM2333T-G Close Coupled Motor, 230/460V, 1765 RPM, 60 HZ, 15 HP, TEFC, 254JM | AJ6RXP EJMM2333T-G230/460V AC15 hp1765 RPMTotally Enclosed Fan Cooled1 1/4"Cast Iron25 1/3"92.4%€4,342.44
BALDOR EJMM2334T-G Close Coupled Motor, 230/460V, 1770 RPM, 60 HZ, 20 HP, TEFC, 256JM | AJ6RXR EJMM2334T-G230/460V AC20 hp1770 RPMTotally Enclosed Fan Cooled1 1/4"Cast Iron25 1/3"93%€4,850.67
BALDOR EJMM2394T-G Close Coupled Motor, 230/460V, 3520 RPM, 60 HZ, 15 HP, TEFC, 254JM | AJ6RXV EJMM2394T-G230/460V AC15 hp3520 RPMTotally Enclosed Fan Cooled1 1/4"Cast Iron25 1/3"91%€4,377.00
BALDOR EJMM2513T-G Close Coupled Motor, 230/460V, 1765 RPM, 60 HZ, 15 HP, ODP, 254JM | AJ6RYA EJMM2513T-G230/460V AC15 hp1765 RPMOpen Dripproof1 1/4"Steel23 1/5"93%€3,626.81
BALDOR EJMM3116T-G Close Coupled Motor, 230/460V, 1800 RPM, 60 Hz, 1 HP, ODP, 143JM | AJ6RYR EJMM3116T-G208-230/460V AC1 hp1760 RPMOpen Dripproof7/8"Steel13 3/4"85.5%€1,129.60
BALDOR EJMM3154T-G Close Coupled Motor, 230/460V, 1800 RPM, 60 Hz, 1-1/2 HP, ODP, 145JM | AJ6RYV EJMM3154T-G230/460V AC1 1/2 hp1770 RPMOpen Dripproof7/8"Steel13 3/4"86.5%€1,204.22
BALDOR EJMM3158T-G Close Coupled Motor, 230/460V, 3450 RPM, 60 HZ, 3 HP, ODP, 145JM | AJ6RZB EJMM3158T-G230/460V AC3 hp3450 RPMOpen Dripproof7/8"Steel15 1/8"85.5%€1,443.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EJMM3157T-G Close Coupled Motor, 230/460V, 1800 RPM, 2 hp, 3 Phase, ODP, 145JM Frame
€1,297.71 /unit