BALDOR EHM3305T General Purpose HVAC Motor, 230/460V, 1800 RPM, 60 Hz, 50 HP, TEFC, 326T | AJ6RWB

BALDOR MOTOR EHM3305T General Purpose HVAC Motor, 230/460V, 1200 RPM, 3 hp, 3 Phase, ODP, 213T Frame

Item: AJ6RWB Model: EHM3305T
In Stock

Get it by Tuesday, Jun 17

€1,476.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHVAC Motor
Ambient Temp.40°C
Amps9.4A @ 208V, 9A @ 230V, 4.5A @ 460V
Amps @ Volts9.4A @ 208V, 9A @ 230V, 4.5A @ 460V
Base TypeRigid Base
Bearing TypeBall
Break-down Torque46.48 lbs.-ft.
Duty CycleContinuous
Enclosure TypeOpen Slotted Band
Frame213T
Frame MaterialSteel
Frequency60 Hz
Full Load Amps4.5A
Grease TypePolyrex EM
Hp3 hp
Insulation ClassClass F
Length16 1/3"
Motor Shaft RotationClockwise/Counter Clockwise
Motor Type3734M
Mounting TypeFoot Mounted
No. Of Poles6
No. Of Speeds1
Phase3
Power Factor71
Rpm1165 RPM
Service Factor1.15
Shaft Dia.1 3/8"
Start TypeDirect On Line
Synchronous Speed1200 RPM
Thermal ProtectionNone
Voltage230/460V AC

Shipping Info:

Ship weight (kg) 51.3
Ship height (cm)38.42
Ship length (cm)54.93
Ship width (cm)40.96
HS code85015220
Country of OriginUS

Product Details:

    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 88.50%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Inverter ready
    • KVA Code: K
    • Lifting Lugs: Standard Lifting Lugs
    • Locked Bearing Indicator: No Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 9 @ 14 AWG
    • No-Load Current: 0 A
    • Product Family: General Purpose
    • Pull-Up Torque: 21.64 LB-FT
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: Standard
    • Pulley Shaft Indicator: Standard
    • Shaft Diameter: 1.375 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger
    • Starting Current: 31.11 A
    • Temp. Rise @ Rated Load: 20 deg C
    • Temp. Rise @ S.F. Load: 24 deg C

Product Variants

ProductModelVoltageFrameHpMotor ApplicationShaft LengthInverter RatedInsulation ClassMounting TypePrice
BALDOR EHM2276T General Purpose HVAC Motor, 230/460V, 900 RPM, 60 Hz, 1/2 HP, ODP, 56 | AJ6RUR EHM2276T230/460V AC254T7 1/2 hp---Class FFoot Mounted€3,340.88
BALDOR EHM2332T General Purpose HVAC Motor, 1180 RPM, 60 HZ, 10 HP, 256T | AJ6RUT EHM2332T230/460V AC256T10 hp---Class FFoot Mounted€3,806.71
BALDOR EHM2333T General Purpose HVAC Motor, 230/460V, 3600 RPM, 60 Hz, 20 HP, TEFC, 256T | AJ6RUU EHM2333T208-230/460V AC254T15 hp---Class FFoot Mounted€2,677.88
BALDOR EHM2334T General Purpose HVAC Motor, 3PH, 20 HP, TEFC, 1770 RPM, 256T | AJ6RUV EHM2334T208-230/460V AC256T20 hp---Class FFoot Mounted€3,238.76
BALDOR EHM2506T General Purpose HVAC Motor, 1180 RPM, 60 HZ, 7.5 HP, 254T | AJ6RUW EHM2506T230/460V AC254T7 1/2 hp---Class FFoot Mounted€2,293.76
BALDOR EHM2511T General Purpose HVAC Motor, 230/460V, 1800 RPM, 60 Hz, 1 HP, TEFC, 143TC | AJ6RUX EHM2511T230/460V AC256T10 hp---Class FFoot Mounted€2,970.89
BALDOR EHM2515T General Purpose HVAC Motor, 230/460V, 3600 RPM, 60 Hz, 2 HP, TEFC, 145T | AJ6RUY EHM2515T230/460V AC256T20 hp---Class FFoot Mounted€2,998.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EHM3305T General Purpose HVAC Motor, 230/460V, 1200 RPM, 3 hp, 3 Phase, ODP, 213T Frame
€1,476.02 /unit