BALDOR EFM4110T Three Phase Enclosed Motor, 3PH, 40 HP, TEFC, 1775 RPM, 324T | AJ6RRY

BALDOR MOTOR EFM4110T Three Phase Motor, 230/460V, 1800 RPM, 60 Hz, 40 hp, TEFC, 324T Frame

Item: AJ6RRY Model: EFM4110T
In Stock

Get it by Monday, Jun 16

€7,338.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Amps @ Volts102A @ 208V, 96A @ 230V, 48A @ 460V
Base TypeRigid Base
Break-down Torque386 lbs.-ft.
Duty CycleContinuous
Frame324T
Frame MaterialCast Iron
Frequency60 Hz
Full Load Amps102A @ 208V, 96A @ 230V, 48A @ 460V
Grease TypePolyrex EM
Hp40 hp
Insulation ClassClass F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeThree Phase
Mounting TypeFoot Mounted
Nameplate Rpm1775 RPM
No. Of Poles4
No. Of Speeds1
Overall Length30 2/7"
Phase3
Power Factor82
Service Factor1.15
Start TypeDirect On Line
Synchronous Speed1800 RPM
Voltage230/460V AC

Shipping Info:

Ship weight (kg) 257.4
Ship height (cm)54.93
Ship length (cm)85.73
Ship width (cm)65.25
HS code85015230
Country of OriginUS

Product Details:

    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 94.10%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Inverter ready
    • KVA Code: H
    • Lifting Lugs: Standard Lifting Lugs
    • Locked Bearing Indicator: Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 9 @ 8 AWG
    • No-Load Current: 0 A
    • Product Family: General Purpose
    • Pull-Up Torque: 193 LB-FT
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: Standard
    • Pulley Shaft Indicator: Standard
    • Shaft Diameter: 2.125 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: Shaft Slinger
    • Starting Current: 338 A
    • Temp. Rise @ Rated Load: 54 deg C
    • Temp. Rise @ S.F. Load: 64 deg C

Product Variants

ProductModelVoltageNameplate RpmHpFrameAmbient Temp.No. Of PolesPower FactorFrame MaterialPrice
BALDOR EFM2333T Three Phase Enclosed Motor, 230/460V, 1800 RPM, 15 HP, 60 Hz, TEFC, 254T | AJ6RQD EFM2333T230/460V AC--254T67°C483-€2,982.67
BALDOR EFM2334T Three Phase Enclosed Motor, 230/460V, 1800 RPM, 20 HP, 60 Hz, TEFC, 256T | AJ6RQE EFM2334T230/460V AC1765 RPM-256T74°C484-€3,616.60
BALDOR EFM2394T Three Phase Enclosed Motor, 3PH, 15 HP, TEFC, 3520 RPM, 254T | AJ6RQF EFM2394T230/460V AC3520 RPM15 hp254T40°C287Cast Iron€3,259.97
BALDOR EFM3546T Three Phase Enclosed Motor, 3PH, 1 HP, TEFC, 1760 RPM | AJ6RRH EFM3546T230/460V AC1760 RPM1 hp143T40°C471Steel€954.43
BALDOR EFM3554T Three Phase Enclosed Motor, 3PH, 1.5 HP, TEFC, 1760 RPM | AJ6RRJ EFM3554T230/460V AC1760 RPM1 1/2 hp145T40°C473Steel€1,060.47
BALDOR EFM3558T Totally Enclosed Fan Cooled Motor, 208-230/460V, 1755 RPM, 60 HZ, 2 HP, 145T | AJ6RRK EFM3558T208-230/460V AC1755 RPM-145T104°F473Steel€1,121.74
BALDOR EFM3610T Three Phase Enclosed Motor, 3PH, 3 HP, TEFC, 3450 RPM, 182T | AJ6RRL EFM3610T230/460V AC3450 RPM3 hp182T40°C292Steel€1,140.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EFM4110T Three Phase Motor, 230/460V, 1800 RPM, 60 Hz, 40 hp, TEFC, 324T Frame
€7,338.46 /unit