BALDOR EFM2333T Three Phase Enclosed Motor, 230/460V, 1800 RPM, 15 HP, 60 Hz, TEFC, 254T | AJ6RQD

BALDOR MOTOR EFM2333T Three Phase Motor, 230/460V, 1800 RPM, 60 Hz, 15 hp, TEFC, 254T Frame

Item: AJ6RQD Model: EFM2333T
In Stock

Get it by Tuesday, Jun 17

€2,982.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.67°C
Break-down Torque153 lbs.-ft.
ClassStock
Frame254T
Frequency60 Hz
Full Load Amps36.2/18.1A
Full Load Torque44.5 lbs.-ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeThree Phase
Mounting TypeFoot Mounted
No Load Amps7.56A
No. Of Poles4
Phase3
Power Factor83
Type0944M
Voltage230/460V AC

Shipping Info:

Ship weight (kg) 115.2
Ship height (cm)44.29
Ship length (cm)68.58
Ship width (cm)52.07
HS code85015220
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 86.5 LB-FT
    • Nameplate No.: NP1259L
    • Pull-Up Torque: 69.5 LB-FT
    • Starting Current: 127 Amps

Product Variants

ProductModelVoltageNameplate RpmHpFrameAmbient Temp.No. Of PolesPower FactorFrame MaterialPrice
BALDOR EFM2334T Three Phase Enclosed Motor, 230/460V, 1800 RPM, 20 HP, 60 Hz, TEFC, 256T | AJ6RQE EFM2334T230/460V AC1765 RPM-256T74°C484-€3,616.60
BALDOR EFM2394T Three Phase Enclosed Motor, 3PH, 15 HP, TEFC, 3520 RPM, 254T | AJ6RQF EFM2394T230/460V AC3520 RPM15 hp254T40°C287Cast Iron€3,259.97
BALDOR EFM3546T Three Phase Enclosed Motor, 3PH, 1 HP, TEFC, 1760 RPM | AJ6RRH EFM3546T230/460V AC1760 RPM1 hp143T40°C471Steel€954.43
BALDOR EFM3554T Three Phase Enclosed Motor, 3PH, 1.5 HP, TEFC, 1760 RPM | AJ6RRJ EFM3554T230/460V AC1760 RPM1 1/2 hp145T40°C473Steel€1,060.47
BALDOR EFM3558T Totally Enclosed Fan Cooled Motor, 208-230/460V, 1755 RPM, 60 HZ, 2 HP, 145T | AJ6RRK EFM3558T208-230/460V AC1755 RPM-145T104°F473Steel€1,121.74
BALDOR EFM3610T Three Phase Enclosed Motor, 3PH, 3 HP, TEFC, 3450 RPM, 182T | AJ6RRL EFM3610T230/460V AC3450 RPM3 hp182T40°C292Steel€1,140.59
BALDOR EFM3611T Three Phase Enclosed Motor, 208-230/460V, 1800 RPM, 3 HP, 60 Hz, TEFC, 182T | AJ6RRM EFM3611T208-230/460V AC1760 RPM-182T104°F475Steel€1,151.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EFM2333T Three Phase Motor, 230/460V, 1800 RPM, 60 Hz, 15 hp, TEFC, 254T Frame
€2,982.67 /unit