BALDOR ECP84404T-5 IEEE 841 Motor, 575V, 1200 RPM, 60 Hz, 75 HP, TEFC, 405T | AJ6RMT

BALDOR MOTOR ECP84404T-5 Servere Duty Motor, 575V, 1200 RPM, 60 Hz, 75 HP, 3 Phase, TEFC

Item: AJ6RMT Model: ECP84404T-5
In Stock

Get it by Tuesday, Jun 17

€23,053.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSevere Duty Motor
Ambient Temp.40°C
Base TypeRigid Base
Conduit Box PositionF1
Duty CycleContinuous
Frame405T
Frequency60 Hz
Full Load Amps69.4A
Grease TypePolyrex EM
Hp75 hp
Insulation ClassClass F
Lead3#4
Motor Enclosure DesignTotally Enclosed Fan Cooled
Nameplate Rpm1185 RPM
Nema DesignB
No. Of Motor Leads3
No. Of Poles6
No. Of Slots90
Phase3
RevisionC
Service Factor1.15
Sound Level90 dBA
Temp.160°F
TypeA4072M
Voltage575V AC
Wire Size4 AWG

Shipping Info:

Ship weight (kg) 577.8
Ship height (cm)68.58
Ship length (cm)124.46
Ship width (cm)105.41
HS code85015230
Country of OriginUS

Product Details:

    • Nameplate No.: 000613007ET
    • NO. ROTOR BARS: 71

Product Variants

ProductModelFrameHpNameplate RpmWire SizeLeadGrease TypeTypeRevisionPrice
BALDOR ECP82276T-4 IEEE 841 Motor, 460V, 1180 RPM, 60 HZ, 7.5 HP, TEFC, 254T | AJ6RHR ECP82276T-4254T7 1/2 hp1180 RPM12 AWG3#12Polyrex EM0954MR€4,131.65
BALDOR ECP82276T-5 IEEE 841 Motor, 575V, 1180 RPM, 60 HZ, 7.5 HP, TEFC, 254T | AJ6RHT ECP82276T-5254T7 1/2 hp1180 RPM12 AWG3#12Polyrex EM0954MC€4,334.86
BALDOR ECP82332T-4 IEEE 841 Motor, 460V, 1180 RPM, 60 HZ, 10 HP, TEFC, 256T | AJ6RHU ECP82332T-4256T10 hp1180 RPM12 AWG3#12Polyrex EM0960MS€5,274.39
BALDOR ECP82332T-5 IEEE 841 Motor, 575V, 1180 RPM, 60 HZ, 10 HP, TEFC, 254T | AJ6RHV ECP82332T-5256T-1180 RPM12 AWG3#12Polyrex EM0960MG€5,274.39
BALDOR ECP82333T-4 IEEE 841 Motor, 460V, 1800 RPM, 15 HP, 60 Hz, TEFC, 254T | AJ6RHW ECP82333T-4254T15 hp-12 AWG3#12Polyrex EM0942MU€3,898.82
BALDOR ECP82333T-5 IEEE 841 Motor, 575V, 1760 RPM, 60 HZ, 15 HP, TEFC, 254T | AJ6RHX ECP82333T-5254T15 hp-12 AWG3#12Polyrex EM0942MS€3,898.82
BALDOR ECP82334T-4 IEEE 841 Motor, 460V, 1800 RPM, 20 HP, 60 Hz, TEFC, 256T | AJ6RHY ECP82334T-4256T20 hp-12 AWG3#12Polyrex EM0960MS€4,215.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR ECP84404T-5 Servere Duty Motor, 575V, 1200 RPM, 60 Hz, 75 HP, 3 Phase, TEFC
€23,053.17 /unit