BALDOR ECP4408TR-4 General Severe Duty Motor, 460V, 1785 RPM, 60 HZ, 250 HP, TEFC, 449T | AJ6RFV

BALDOR MOTOR ECP4408TR-4 Severe Duty Motor, 460V, 1800 RPM, 60 Hz, 250 hp, 3 Phase, TEFC, 449T Frame

Item: AJ6RFV Model: ECP4408TR-4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€41,061.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSevere Duty Motor
Conduit Box PositionF1
Duty CycleContinuous
Frame449T
Frequency60 Hz
Full Load Amps276A
Hp250 hp
Insulation ClassClass F
Lead3#1/0 (02 Per Group)
Motor Enclosure DesignTotally Enclosed Fan Cooled
Mounting TypeFoot Mounted
Nameplate Rpm1785 RPM
Nema DesignB
No. Of Motor Leads3
No. Of Poles4
Phase3
RevisionA
Service Factor1.15
TypeA44140M
Voltage460V AC
Wire Size1 AWG

Shipping Info:

Ship weight (kg) 1347.75
Ship height (cm)133.35
Ship length (cm)160.02
Ship width (cm)109.22
HS code85015381
Country of OriginUS

Product Details:

    • Drive End Bearing: 110RU02M30X
    • Nameplate No.: 000613007EW

Product Variants

ProductModelFrameHpNameplate RpmTypeWire SizeNo. Of Motor LeadsLeadRevisionPrice
BALDOR ECP2276T General Severe Duty Motor, 230/460V, 1200 RPM, 7.5 HP, 60 Hz, TEFC, 254T | AJ6QZK ECP2276T254T7 1/2 hp1180 RPM0954M12 AWG99#12H€3,695.61
BALDOR ECP2276T-4 General Severe Duty Motor, 460V, 1180 RPM, 60 HZ, 7.5 HP, TEFC, 254T | AJ6QZL ECP2276T-4254T7 1/2 hp1180 RPM0954M12 AWG33#12H€3,695.61
BALDOR ECP2276T-5 General Severe Duty Motor, 575V, 1180 RPM, 60 HZ, 7.5 HP, TEFC, 254T | AJ6QZM ECP2276T-5254T7 1/2 hp1180 RPM0954M12 AWG33#12G€3,695.61
BALDOR ECP2280T-4 General Severe Duty Motor, 460V, 900 RPM, 5 HP, 60 Hz, TEFC, 254T | AJ6QZN ECP2280T-4254T5 hp880 RPM0952M12 AWG33#12G€5,670.13
BALDOR ECP2294T General Severe Duty Motor, 230/460V, 3525 RPM, 60 HZ, 15 HP, TEFC, 254T | AJ6QZP ECP2294T254T15 hp5400 RPM0930M----€3,778.72
BALDOR ECP2332T General Severe Duty Motor, 230/460V, 1180 RPM, 60 HZ, 10 HP, TEFC, 256T | AJ6QZQ ECP2332T256T10 hp1180 RPM0960M12 AWG99#12G€4,801.33
BALDOR ECP2332T-4 General Severe Duty Motor, 230/460V, 1800 RPM, 60 Hz, 1 HP, ODP, 143T | AJ6QZR ECP2332T-4256T10 hp1180 RPM0960M12 AWG33#12G€4,801.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR ECP4408TR-4 Severe Duty Motor, 460V, 1800 RPM, 60 Hz, 250 hp, 3 Phase, TEFC, 449T Frame
€41,061.47 /unit