BALDOR CTM3768T Chiller/Cooling Tower Motor, 208-230/460V, 1155 RPM, 60 HZ, 5 HP, TEAO, 215T | AJ6QMX

BALDOR MOTOR CTM3768T Chiller/Cooling Tower Motor, 208-230/460V, 1200 RPM, 60 Hz, 5 hp, TEAO, 215T Frame

Item: AJ6QMX Model: CTM3768T
In Stock

Get it by Tuesday, Jun 17

€2,146.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCooling Tower Motor
Base TypeRigid Base
ClassStock
Conduit Box PositionF1
Enclosure TypeTotally Enclosed Air Over
Frame215T
Frequency60 Hz
Full Load Amps16.3-15/7.5A
Hp5 hp
Insulation ClassClass F
Lead9#14
No. Of Motor Leads9
No. Of Poles6
Phase3
Power Factor72
RevisionC
Rpm1155 RPM
Type0736M
Voltage208-230/460V AC
Wire Size14 AWG

Shipping Info:

Ship weight (kg) 92.7
Ship height (cm)44.77
Ship length (cm)72.71
Ship width (cm)46.04
HS code85015220
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Nameplate No.: NP1258E

Product Variants

ProductModelHpVoltageFrameRpmFull Load AmpsWire SizeRevisionNo. Of Motor LeadsPrice
BALDOR CTM2276T Chiller/Cooling Tower Motor, 230/460V, 1800 RPM, 60 Hz, 50 HP, TEAO, 326T | AJ6QMR CTM2276T7 1/2 hp208/230/460V AC254T1101-1200 RPM10.9/21.8/24A14 AWGF9€2,619.75
BALDOR CTM2332T Chiller/Cooling Tower Motor, 230/460V, 1800 RPM, 60 Hz, 5 HP, TENV, 184TC | AJ6QMT CTM2332T10 hp230/460V AC256T1175 RPM28.8/14.4A12 AWGM9€2,915.90
BALDOR CTM2333T Chiller/Cooling Tower Motor, 230/460V, 3600 RPM, 60 Hz, 1 HP, TEAO, 56Z | AJ6QMU CTM2333T15 hp208/230/460V AC254T1701-1800 RPM18.5/37/4A14 AWGK9€3,197.91
BALDOR CTM2334T Chiller/Cooling Tower Motor, 230/460V, 1200 RPM, 60 Hz, 10 HP, TEAO, 256T | AJ6QMV CTM2334T20 hp230/460V AC256T1760 RPM50/25A10 AWGG9€3,564.76
BALDOR CTM3665T Chiller/Cooling Tower Motor, 230/460V, 1800 RPM, 60 Hz, 40 HP, TEAO, 324T | AJ6QMW CTM3665T5 hp208-230/460V AC184T1750 RPM14.9-13.8/6.9A16 AWGC9€1,416.32
BALDOR CTM3770T Chiller/Cooling Tower Motor, 230/460V, 1800 RPM, 60 Hz, 7-1/2 HP, TEAO, 213T | AJ6QMY CTM3770T7 1/2 hp208-230/460V AC213T1765 RPM22.3-20.6/10.3A14 AWGC9€1,886.08
BALDOR CTM3774T Chiller/Cooling Tower Motor, 230/460V, 1800 RPM, 60/90 Hz, 60 HP, TEFC, 364T | AJ6QMZ CTM3774T10 hp208-230/460V AC215T1760 RPM27.5-26/13A14 AWGD9€2,406.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR CTM3768T Chiller/Cooling Tower Motor, 208-230/460V, 1200 RPM, 60 Hz, 5 hp, TEAO, 215T Frame
€2,146.87 /unit