BALDOR CTM2332T Chiller/Cooling Tower Motor, 230/460V, 1800 RPM, 60 Hz, 5 HP, TENV, 184TC | AJ6QMT

BALDOR MOTOR CTM2332T Chiller/Cooling Tower Motor, 230/460V, 1800 RPM, 60 Hz, 10 hp, TEAO, 256T Frame

Item: AJ6QMT Model: CTM2332T
In Stock

Get it by Tuesday, Jun 17

€2,915.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCooling Tower Motor
Ambient Temp.67°C
Base TypeRigid Base
Break-down Torque139 lbs.-ft.
ClassStock
Conduit Box PositionF1
Enclosure TypeTotally Enclosed Air Over
Frame256T
Frequency60 Hz
Full Load Amps28.8/14.4A
Full Load Torque44.6 lbs.-ft.
Hp10 hp
Insulation ClassClass F
Lead9#12
No Load Amps7.04A
No. Of Motor Leads9
No. Of Poles6
Phase3
Power Factor73
RevisionM
Rpm1175 RPM
Temp. Rise67°C
Type0946M
Voltage230/460V AC
Wire Size12 AWG

Shipping Info:

Ship weight (kg) 123.75
Ship height (cm)49.85
Ship length (cm)78.74
Ship width (cm)60.33
HS code85015220
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 76.4 LB-FT
    • Nameplate No.: NP1258E
    • Pull-Up Torque: 53.5 LB-FT
    • Starting Current: 86.1 Amps

Product Variants

ProductModelHpVoltageFrameRpmFull Load AmpsWire SizeRevisionNo. Of Motor LeadsPrice
BALDOR CTM2276T Chiller/Cooling Tower Motor, 230/460V, 1800 RPM, 60 Hz, 50 HP, TEAO, 326T | AJ6QMR CTM2276T7 1/2 hp208/230/460V AC254T1101-1200 RPM10.9/21.8/24A14 AWGF9€2,619.75
BALDOR CTM2333T Chiller/Cooling Tower Motor, 230/460V, 3600 RPM, 60 Hz, 1 HP, TEAO, 56Z | AJ6QMU CTM2333T15 hp208/230/460V AC254T1701-1800 RPM18.5/37/4A14 AWGK9€3,197.91
BALDOR CTM2334T Chiller/Cooling Tower Motor, 230/460V, 1200 RPM, 60 Hz, 10 HP, TEAO, 256T | AJ6QMV CTM2334T20 hp230/460V AC256T1760 RPM50/25A10 AWGG9€3,564.76
BALDOR CTM3665T Chiller/Cooling Tower Motor, 230/460V, 1800 RPM, 60 Hz, 40 HP, TEAO, 324T | AJ6QMW CTM3665T5 hp208-230/460V AC184T1750 RPM14.9-13.8/6.9A16 AWGC9€1,416.32
BALDOR CTM3768T Chiller/Cooling Tower Motor, 208-230/460V, 1155 RPM, 60 HZ, 5 HP, TEAO, 215T | AJ6QMX CTM3768T5 hp208-230/460V AC215T1155 RPM16.3-15/7.5A14 AWGC9€2,146.87
BALDOR CTM3770T Chiller/Cooling Tower Motor, 230/460V, 1800 RPM, 60 Hz, 7-1/2 HP, TEAO, 213T | AJ6QMY CTM3770T7 1/2 hp208-230/460V AC213T1765 RPM22.3-20.6/10.3A14 AWGC9€1,886.08
BALDOR CTM3774T Chiller/Cooling Tower Motor, 230/460V, 1800 RPM, 60/90 Hz, 60 HP, TEFC, 364T | AJ6QMZ CTM3774T10 hp208-230/460V AC215T1760 RPM27.5-26/13A14 AWGD9€2,406.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR CTM2332T Chiller/Cooling Tower Motor, 230/460V, 1800 RPM, 60 Hz, 10 hp, TEAO, 256T Frame
€2,915.90 /unit