BALDOR CM3541 Three Phase Enclosed Motor, 230/460V, 3450 RPM, 60 HZ, .75 HP, TEFC, 56C | AJ6QGV

BALDOR MOTOR CM3541 Three Phase Enclosed Motor, 230/460V, 3600 RPM, 60 Hz, 0.75 hp, TEFC, 56C Frame

Item: AJ6QGV Model: CM3541Cross Ref: 29UX65
In Stock

Get it by Wednesday, Jun 11

€553.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
Break-down Torque4.8 lbs.-ft.
Cc NumberCC031A
Conduit Box PositionF1
Duty CycleContinuous
Efficiency74%
Frame56C
Frame MaterialSteel
Frequency60 Hz
Full Load Amps2.6/1.3A
Full Load Torque1.2 lbs.-ft.
Hp3/4 hp
IncludesConduit Box
Insulation ClassClass B
Inverter RatedNo
Lead9#18
Motor ApplicationGeneral Application
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeFace
Nameplate Rpm3450 RPM
Nema DesignB
No Load Amps0.85A
No. Of Motor Leads9
No. Of Poles2
No. Of Speeds1
Overall Length11 3/8"
Phase3
Power Factor73
RevisionP
Rpm Range3001-3600 RPM
Service Factor1.25
Shaft Dia.5/8"
Shaft Length1 15/16"
Thermal ProtectionNone
Type3413M
Usable @ 200vNo
Usable @ 208vYes
Voltage230/460V AC
Warranty2 yrs.
Wire Size18 AWG
Ins. ClassClass B
Length Less Shaft9 1/2"
Motor BearingsBall
Motor Frame MaterialSteel
Motor Mounting TypeFace
StandardsCSA, UR
Weight22 lbs.

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)23.81
Ship length (cm)35.09
Ship width (cm)27.47
HS code85015100
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 3.9 LB-FT
    • Nameplate No.: NP1256L
    • Pull-Up Torque: 3.5 LB-FT
    • Starting Current: 7.6 Amps

Product Variants

ProductModelHpFull Load AmpsMounting TypeVoltageNameplate RpmService FactorAmbient Temp.Insulation ClassPrice
BALDOR CEM3554 Three Phase Enclosed Motor, 208-230/460V, 1760 RPM, 60 HZ, 1.5 HP, TEFC, 56C | AJ6PNE CEM35541 1/2 hp4.5-4.4/2.2AC Face, Foot Mounted-1770 RPM1.1540°CClass F€1,097.39
BALDOR CM3542 Three Phase Enclosed Motor, 230/460V, 1800 RPM, 60 Hz, 0.75 HP, TEFC, 56C | AJ6QGW CM35423/4 hp3.2-3/1.5AC Face, Foot Mounted208-230/460V AC--91°CClass B€509.81
BALDOR CM3543 Three Phase Enclosed Motor, 230/460V, 1200 RPM, 60 Hz, 0.75 HP, TEFC, 56C | AJ6QGY CM35433/4 hp3.3-3/1.5AC Face, Foot Mounted208-230/460V AC1140 RPM-75°CClass B€807.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR CM3541 Three Phase Enclosed Motor, 230/460V, 3600 RPM, 60 Hz, 0.75 hp, TEFC, 56C Frame
€553.81 /unit