BALDOR CEWDBM3542 Washdown Motor, 230/460V, 1800 RPM, 60 Hz, 3/4 HP, TENV, 56C | AJ6PZQ

BALDOR MOTOR CEWDBM3542 Washdown Motor, 230/460V, 1800 RPM, 60 Hz, 0.75 hp, 3 Phase, TENC, 56C Frame

Item: AJ6PZQ Model: CEWDBM3542
In Stock

Get it by Friday, Jun 13

€2,915.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWashdown Motor
Ambient Temp.77°C
BaseRigid Base
Base TypeRigid Base
Break-down Torque10.5 lbs.-ft.
ColorWhite
Conduit Box PositionF1
FinishEpoxy Coated
Frame56C
Frame MaterialSteel
Frequency60 Hz
Full Load Amps2.28/1.14A
Full Load Torque2.22 lbs.-ft.
Hp3/4 hp
Insulation ClassClass F
Lead9#18
Motor Enclosure DesignTotally Enclosed Non Ventilated
Mounting TypeC Face, Foot Mounted
Nameplate Rpm1750/1765 RPM
No Load Amps0.752A
No. Of Motor Leads9
No. Of Poles4
Phase3
Power Factor73
RevisionH
Type3517M
Voltage230/460V AC
Wire Size18 AWG

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)33.33
Ship length (cm)49.21
Ship width (cm)34.93
HS code85015100
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 7.48 LB-FT
    • Nameplate No.: NP2179L
    • Pull-Up Torque: 6.26 LB-FT
    • Starting Current: 9.7 Amps

Product Variants

ProductModelVoltageHpNameplate RpmFrameFull Load AmpsTypePower FactorFull Load TorquePrice
BALDOR CEWDBM3538 Washdown Motor, 208-460V, 1765 RPM, 60 Hz, 0.5 HP, TENV, 56C | AJ6PZP CEWDBM3538208-230/460V AC1/2 hp1765/1770 RPM56C1.9-1.8/0.9A3516M641.49 lbs.-ft.€2,698.32
BALDOR CEWDBM3546 Brake Motor, 208-230/460V, 1745 RPM, 60 HZ, TENV, 56C | AJ6PZR CEWDBM3546208-230/460V AC1 hp1770 RPM56C3-2.9/1.45A---€2,992.88
BALDOR CEWDBM3546T Washdown Motor, 208-230/460V, 1800 RPM, 60 Hz, 1 HP, TENV, 143TC | AJ6PZT CEWDBM3546T208-230/460V AC1 hp1745/1770 RPM143TC3-2.9/1.45A3524M763.02 lbs.-ft.€2,934.77
BALDOR CEWDBM3554T Washdown Motor, 208-230/460V, 1800 RPM, 60 Hz, 1-1/2 HP, TENV, 145TC | AJ6PZU CEWDBM3554T208-230/460V AC1 1/2 hp1755/1770 RPM145TC4.4-4.2/2.1A3533M764.45 lbs.-ft.€3,256.83
BALDOR CEWDBM3558T Washdown Motor, 208-230/460V, 1800 RPM, 60 Hz, 2 HP, TEFC, 145TC | AJ6PZV CEWDBM3558T208-230/460V AC2 hp1755/1760 RPM145TC6-5.8/2.9A3530M735.95 lbs.-ft.€3,314.17
BALDOR CEWDBM3611T Washdown Motor, 230/460V, 1750 RPM, 60 Hz, 3 HP, TEFC, 182TC | AJ6PZW CEWDBM3611T208-230/460V AC3 hp1760 RPM182TC9-8.4/4.2A3631M758.88 lbs.-ft.€4,010.15
BALDOR CEWDBM3615T Washdown Motor, 230/460V, 1750 RPM, 60 Hz, 5 HP, TEFC, 184TC | AJ6PZX CEWDBM3615T208-230/460V AC5 hp1750 RPM184TC13.9-13.4/6.7A3642M7814.9 lbs.-ft.€4,844.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR CEWDBM3542 Washdown Motor, 230/460V, 1800 RPM, 60 Hz, 0.75 hp, 3 Phase, TENC, 56C Frame
€2,915.90 /unit