BALDOR CEUHM3615T General Unit Handling Motor, 208-230/460V, 1800 RPM, 5 HP, 60 Hz, TEFC, 184TC | AJ6PZH

BALDOR MOTOR CEUHM3615T Unit Handling Motor, 230/460V, 1800 RPM, 60 Hz, 5 hp, 3 Phase, TEFC, 184TC Frame

Item: AJ6PZH Model: CEUHM3615T
In Stock

Get it by Tuesday, Jun 17

€1,315.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.87°C
Base TypeRigid Base
Break-down Torque52.2 lbs.-ft.
ClassStock
Conduit Box PositionF1
Frame184TC
Full Load Amps13.9-13.4/6.7A
Full Load Torque14.9 lbs.-ft.
Hp5 hp
Insulation ClassClass F
Lead9#16
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeThree Phase
Mounting TypeC Face, Foot Mounted
Nameplate Rpm1750 RPM
No Load Amps3.24A
No. Of Motor Leads9
No. Of Poles4
Phase3
Power Factor78
RevisionB
Type3642M
Voltage208-230/460V AC
Wire Size16 AWG

Shipping Info:

Ship weight (kg) 42.3
Ship height (cm)38.42
Ship length (cm)54.93
Ship width (cm)40.96
HS code85015220
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 34.9 LB-FT
    • Nameplate No.: NP1259L
    • Pull-Up Torque: 31.5 LB-FT
    • Starting Current: 49.1 Amps

Product Variants

ProductModelVoltagePhaseNameplate RpmHpFull Load AmpsMounting TypeMotor TypeFramePrice
BALDOR CEUHM3611T General Unit Handling Motor, 208-230/460V, 1800 RPM, 3 HP, 60 Hz, TEFC, 182TC | AJ6PZG CEUHM3611T208-230/460V AC31760 RPM3 hp9-8.4/4.2AC Face, Foot MountedThree Phase182TC€1,197.94
BALDOR CUHL3518 General Unit Handling Motor, 208-230V, 1800 RPM, 60 Hz, 1/2 HP, TEFC, 56C | AJ6QND CUHL3518115/208-230V AC11725 RPM1/2 hp7.4/3.5-3.7AC Face, Foot MountedCapacitor Start/Induction Run56C€644.36
BALDOR CUHL3519 General Unit Handling Motor, 208-230V, 1800 RPM, 60 Hz, 1 HP, TEFC, 56C | AJ6QNE CUHL3519115/208-230V AC11725 RPM1 hp11.8/6.3-5.9AC Face, Foot MountedCapacitor Start/Induction Run56C€784.89
BALDOR CUHM3538 General Unit Handling Motor, 230/460V, 1800 RPM, 60 Hz, 1/2 HP, TEFC, 56C | AJ6QNF CUHM3538208-230/460V AC31740 RPM1/2 hp2.42-2.24/1.12AC Face, Foot MountedThree Phase56C€543.58
BALDOR CUHM3542 General Unit Handling Motor, 208-230/460V, 1735 RPM, 60 HZ, .75 HP, TEFC, 56C | AJ6QNG CUHM3542208-230/460V AC31800 RPM3/4 hp2.5-2.4/1.2AC Face, Foot MountedThree Phase56C-
RFQ
BALDOR VEUHM3538 General Unit Handling Motor, 230/460V, 1800 RPM, 60 Hz, 1/2 HP, TEFC, 56C | AJ6YWB VEUHM3538208-230/460V AC31735 RPM1/2 hp0.9AFace-56C€785.54
BALDOR VEUHM3542 General Unit Handling Motor, 230/460V, 1800 RPM, 60 Hz, 0.75 HP, TEFC, 56C | AJ6YWC VEUHM3542208-230/460V AC31750 RPM3/4 hp1.1AFace-56C€834.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR CEUHM3615T Unit Handling Motor, 230/460V, 1800 RPM, 60 Hz, 5 hp, 3 Phase, TEFC, 184TC Frame
€1,315.77 /unit