BALDOR CEM3546-5 Three Phase Enclosed Motor, 3PH, 1 HP, 1760 RPM, 56C | AJ6PMX

BALDOR MOTOR CEM3546-5 Three Phase Enclosed Motor, 575V, 1800 RPM, 60 Hz, 1 hp, TEFC, 56C Frame

Item: AJ6PMX Model: CEM3546-5
In Stock

Get it by Friday, Jun 13

€990.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Base TypeRigid Base
Duty CycleContinuous
Frame56C
Frame MaterialSteel
Frequency60 Hz
Full Load Amps1.2A
Grease TypePolyrex EM
Hp1 hp
Insulation ClassClass F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeThree Phase
Mounting TypeC Face, Foot Mounted
Nameplate Rpm1760 RPM
No. Of Poles4
No. Of Speeds1
Overall Length12 2/9"
Phase3
Power Factor71
Service Factor1.15
Start TypeDirect On Line
Synchronous Speed1800 RPM
Voltage575V AC

Shipping Info:

Ship weight (kg) 17.1
Ship height (cm)28.26
Ship length (cm)41.91
Ship width (cm)29.21
HS code85015100
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - CM3546-5
    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 85.50%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Inverter ready
    • KVA Code: L
    • Lifting Lugs: No Lifting Lugs
    • Locked Bearing Indicator: Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 3 @ 18 AWG
    • Product Family: General Purpose
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: C-Face
    • Pulley Shaft Indicator: Standard
    • Shaft Diameter: 0.625 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger

Product Variants

ProductModelMounting TypeNameplate RpmVoltageService FactorHpFrameInsulation ClassAmbient Temp.Price
BALDOR CEM2333T Three Phase Enclosed Motor, 230/460V, 1800 RPM, 60 Hz, 15 HP, TEFC, 254TC | AJ6PLH CEM2333TC Face, Foot Mounted1765 RPM230/460V AC--254TCClass F67°C€3,316.53
BALDOR CEM2333T-5 Three Phase Enclosed Motor, 575V, 1800 RPM, 60 Hz, 15 HP, TEFC, 254TC | AJ6PLJ CEM2333T-5C Face, Foot Mounted-575V AC--254TCClass F56°C€3,316.53
BALDOR CEM2334T Three Phase Enclosed Motor, 230/460V, 1800 RPM, 20 HP, 60 Hz, TEFC, 256TC | AJ6PLK CEM2334TC Face, Foot Mounted-230/460V AC1.15-256TCClass F40°C€4,370.71
BALDOR CEM2334T-5 Three Phase Enclosed Motor, 575V, 1800 RPM, 20 HP, 60 Hz, TEFC, 256TC | AJ6PLL CEM2334T-5C Face, Foot Mounted-575V AC--256TCClass F77°C€4,370.71
BALDOR CEM2394T Three Phase Enclosed Motor, 230/460V, 3520 RPM, 60 HZ, 15 HP, TEFC, 254TC | AJ6PLM CEM2394TC Face, Foot Mounted3520 RPM230/460V AC1.15-254TCClass F40°C€4,014.08
BALDOR CEM3545 Three Phase Enclosed Motor, 230/460V, 3600 RPM, 60 Hz, 1 HP, TEFC, 56C | AJ6PMV CEM3545C Face, Foot Mounted3450 RPM230/460V AC1.25-56CClass F40°C€865.66
BALDOR CEM3546 Three Phase Enclosed Motor, 230/460V, 1800 RPM, 60 Hz, 1 HP, TEFC, 56C | AJ6PMW CEM3546Face--1.15-56CClass F104°F€990.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR CEM3546-5 Three Phase Enclosed Motor, 575V, 1800 RPM, 60 Hz, 1 hp, TEFC, 56C Frame
€990.57 /unit