BALDOR CECP84109T-4 IEEE 841 Motor, 460V, 3530 RPM, 60 HZ, 40 HP, TEFC, 324TSC | AJ6PJV

BALDOR MOTOR CECP84109T-4 Servere Duty Motor, 460V, 3600 RPM, 60 Hz, 40 HP, 3 Phase, TEFC

Item: AJ6PJV Model: CECP84109T-4
In Stock

Get it by Tuesday, Jun 17

€10,997.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSevere Duty Motor
Ambient Temp.40°C
Base TypeRigid Base
Break-down Torque253 lbs.-ft.
Conduit Box PositionF1
Frame324TSC
Frequency60 Hz
Full Load Amps45A
Full Load Torque59.2 lbs.-ft.
Grease TypePolyrex EM
Hp40 hp
Insulation ClassClass F
Lead3#8
Motor Enclosure DesignTotally Enclosed Fan Cooled
Mounting TypeC Face, Foot Mounted
Nameplate Rpm3540 RPM
No Load Amps14.2A
No. Of Motor Leads3
No. Of Poles2
Phase3
Power Factor89
RevisionG
Temp. CodeT3
Temp. Rise75°C
Type1256M
Voltage460V AC
Wire Size8 AWG

Shipping Info:

Ship weight (kg) 264.15
Ship height (cm)54.93
Ship length (cm)85.73
Ship width (cm)65.25
HS code85015230
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 116 LB-FT
    • Nameplate No.: NP2155
    • Pull-Up Torque: 84.3 LB-FT
    • Starting Current: 350 Amps

Product Variants

ProductModelFrameHpNameplate RpmTypePower FactorWire SizeNo. Of Motor LeadsLeadPrice
BALDOR CECP2276T General Severe Duty Motor, 230/460V, 1200 RPM, 60 Hz, 7-1/2 HP, TEFC, 254TC | AJ6PFG CECP2276T254TC7 1/2 hp1180 RPM0954M----€3,955.59
BALDOR CECP2332T General Severe Duty Motor, 230/460V, 1180 RPM, 60 HZ, 10 HP, TEFC, 256TC | AJ6PFH CECP2332T256TC10 hp1800 RPM0960M----€5,060.50
BALDOR CECP2333T General Severe Duty Motor, 230/460V, 1800 RPM, 60 Hz, 15 HP, TEFC, 254TC | AJ6PFJ CECP2333T254TC15 hp-0944M8312 AWG99#12€4,324.16
BALDOR CECP2333T-4 General Severe Duty Motor, 460V, 1765 RPM, 60 HZ, 15 HP, TEFC, 254TC | AJ6PFK CECP2333T-4254TC15 hp-0944M8312 AWG33#12-
RFQ
BALDOR CECP2334T General Severe Duty Motor, 230/460V, 1800 RPM, 60 Hz, 1/3 HP, TEAO, 56 | AJ6PFL CECP2334T256TC20 hp-0952M8412 AWG99#12€4,583.32
BALDOR CECP2334T-4 General Severe Duty Motor, 460V, 1770 RPM, 60 HZ, 20 HP, TEFC, 256TC | AJ6PFM CECP2334T-4256TC20 hp-0952M8412 AWG33#12 Y€4,583.32
BALDOR CECP3581T General Severe Duty Motor, 230/460V, 1800 RPM, 60 Hz, 60 HP, ODP | AJ6PFN CECP3581T143TC--0524M7018 AWG99#18€1,420.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR CECP84109T-4 Servere Duty Motor, 460V, 3600 RPM, 60 Hz, 40 HP, 3 Phase, TEFC
€10,997.98 /unit