BALDOR MOTOR CECP2332T Severe Duty Motor, 230/460V, 1200 RPM, 60 Hz, 10 HP, TEFC

Item: AJ6PFH Model: CECP2332T
In Stock

Get it by Tuesday, Jun 17

€5,060.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSevere Duty Motor
Conduit Box PositionF1
Frame256TC
Frame MaterialCast Iron
Frequency60 Hz
Full Load Amps28.4/14.2A
Hp10 hp
Insulation ClassClass F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Mounting TypeC Face, Foot Mounted
Nameplate Rpm1800 RPM
Nominal Efficiency91.7%
Overall Length25 1/6"
Phase3
Service Factor1.15
Shaft Dia.1 5/8"
Type0960M
Voltage230/460V AC

Shipping Info:

Ship weight (kg) 145.35
Ship height (cm)49.85
Ship length (cm)78.74
Ship width (cm)60.33
HS code85015220
Country of OriginUS

Product Details:

    • synchronous rpm: 1200 rpm
    • volts @ frequency: 230 V @ 60 Hz; 460 V @ 60 Hz

Product Variants

ProductModelFrameHpNameplate RpmTypePower FactorWire SizeNo. Of Motor LeadsLeadPrice
BALDOR CECP2276T General Severe Duty Motor, 230/460V, 1200 RPM, 60 Hz, 7-1/2 HP, TEFC, 254TC | AJ6PFG CECP2276T254TC7 1/2 hp1180 RPM0954M----€3,955.59
BALDOR CECP2333T General Severe Duty Motor, 230/460V, 1800 RPM, 60 Hz, 15 HP, TEFC, 254TC | AJ6PFJ CECP2333T254TC15 hp-0944M8312 AWG99#12€4,324.16
BALDOR CECP2333T-4 General Severe Duty Motor, 460V, 1765 RPM, 60 HZ, 15 HP, TEFC, 254TC | AJ6PFK CECP2333T-4254TC15 hp-0944M8312 AWG33#12-
RFQ
BALDOR CECP2334T General Severe Duty Motor, 230/460V, 1800 RPM, 60 Hz, 1/3 HP, TEAO, 56 | AJ6PFL CECP2334T256TC20 hp-0952M8412 AWG99#12€4,583.32
BALDOR CECP2334T-4 General Severe Duty Motor, 460V, 1770 RPM, 60 HZ, 20 HP, TEFC, 256TC | AJ6PFM CECP2334T-4256TC20 hp-0952M8412 AWG33#12 Y€4,583.32
BALDOR CECP3581T General Severe Duty Motor, 230/460V, 1800 RPM, 60 Hz, 60 HP, ODP | AJ6PFN CECP3581T143TC--0524M7018 AWG99#18€1,420.82
BALDOR CECP3582T General Severe Duty Motor, 1160 RPM, 60 HZ, 1 HP, 145TC | AJ6PFP CECP3582T145TC1 hp1800 RPM0526M66---€1,565.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR CECP2332T Severe Duty Motor, 230/460V, 1200 RPM, 60 Hz, 10 HP, TEFC
€5,060.50 /unit