BALDOR CECP83768T-4 IEEE 841 Motor, 1160 RPM, 60 HZ, 5 HP, 215TC | AJ6PJC

BALDOR MOTOR CECP83768T-4 Servere Duty Motor, 460V, 1200 RPM, 60 Hz, 5 HP, 3 Phase, TEFC

Item: AJ6PJC Model: CECP83768T-4
In Stock

Get it by Tuesday, Jun 17

€2,971.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSevere Duty Motor
Ambient Temp.40°C
Base TypeRigid Base
Duty CycleContinuous
Frame215TC
Frame MaterialCast Iron
Frequency60 Hz
Full Load Amps7.1A
Grease TypePolyrex EM
Hp5 hp
Insulation ClassClass F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Mounting TypeC Face, Foot Mounted
Nameplate Rpm1800 RPM
No. Of Poles6
No. Of Speeds1
Overall Length20 2/9"
Phase3
Power Factor73
Service Factor1.15
Start TypeDirect On Line
Type0748M
Voltage460V AC

Shipping Info:

Ship weight (kg) 101.7
Ship height (cm)44.77
Ship length (cm)72.71
Ship width (cm)46.04
HS code85015220
Country of OriginUS

Product Details:

    • Constant Torque Speed Range: 2
    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 89.50%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Inverter ready
    • KVA Code: J
    • Lifting Lugs: Standard Lifting Lugs
    • Locked Bearing Indicator: Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 3 @ 14 AWG
    • Product Family: Chem Process S/P 32-8 IEEE 841
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: C-Face
    • Pulley Shaft Indicator: Standard
    • Shaft Diameter: 1.375 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: Shaft Slinger

Product Variants

ProductModelFrameHpNameplate RpmTypePower FactorWire SizeNo. Of Motor LeadsLeadPrice
BALDOR CECP2276T General Severe Duty Motor, 230/460V, 1200 RPM, 60 Hz, 7-1/2 HP, TEFC, 254TC | AJ6PFG CECP2276T254TC7 1/2 hp1180 RPM0954M----€3,955.59
BALDOR CECP2332T General Severe Duty Motor, 230/460V, 1180 RPM, 60 HZ, 10 HP, TEFC, 256TC | AJ6PFH CECP2332T256TC10 hp1800 RPM0960M----€5,060.50
BALDOR CECP2333T General Severe Duty Motor, 230/460V, 1800 RPM, 60 Hz, 15 HP, TEFC, 254TC | AJ6PFJ CECP2333T254TC15 hp-0944M8312 AWG99#12€4,324.16
BALDOR CECP2333T-4 General Severe Duty Motor, 460V, 1765 RPM, 60 HZ, 15 HP, TEFC, 254TC | AJ6PFK CECP2333T-4254TC15 hp-0944M8312 AWG33#12-
RFQ
BALDOR CECP2334T General Severe Duty Motor, 230/460V, 1800 RPM, 60 Hz, 1/3 HP, TEAO, 56 | AJ6PFL CECP2334T256TC20 hp-0952M8412 AWG99#12€4,583.32
BALDOR CECP2334T-4 General Severe Duty Motor, 460V, 1770 RPM, 60 HZ, 20 HP, TEFC, 256TC | AJ6PFM CECP2334T-4256TC20 hp-0952M8412 AWG33#12 Y€4,583.32
BALDOR CECP3581T General Severe Duty Motor, 230/460V, 1800 RPM, 60 Hz, 60 HP, ODP | AJ6PFN CECP3581T143TC--0524M7018 AWG99#18€1,420.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR CECP83768T-4 Servere Duty Motor, 460V, 1200 RPM, 60 Hz, 5 HP, 3 Phase, TEFC
€2,971.63 /unit