BALDOR CECP83587T-5 IEEE 841 Motor, 575V, 1755 RPM, 60 HZ, 2 HP, TEFC, 145TC | AJ6PHR

BALDOR MOTOR CECP83587T-5 Servere Duty Motor, 575V, 1800 RPM, 60 Hz, 2 HP, 3 Phase, TEFC

Item: AJ6PHR Model: CECP83587T-5
In Stock

Get it by Tuesday, Jun 17

€1,632.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSevere Duty Motor
Ambient Temp.40°C
Base TypeRigid Base
Break-down Torque26.1 lbs.-ft.
Conduit Box PositionF1
Frame145TC
Frequency60 Hz
Full Load Amps2.3A
Full Load Torque6.02 lbs.-ft.
Grease TypePolyrex EM
Insulation ClassClass F
Lead3#18
Motor Enclosure DesignTotally Enclosed Fan Cooled
Mounting TypeC Face, Foot Mounted
No Load Amps1.28A
No. Of Motor Leads3
No. Of Poles4
Phase3
Power Factor75
RevisionF
Temp. CodeT3
Temp. Rise45°C
Type0535M
Voltage575V AC
Wire Size18 AWG

Shipping Info:

Ship weight (kg) 36
Ship height (cm)33.33
Ship length (cm)49.21
Ship width (cm)34.93
HS code85015220
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 21.2 LB-FT
    • Nameplate No.: NP2162E
    • Pull-Up Torque: 20.1 LB-FT
    • Starting Current: 19.6 Amps

Product Variants

ProductModelFrameHpNameplate RpmTypePower FactorWire SizeNo. Of Motor LeadsLeadPrice
BALDOR CECP2276T General Severe Duty Motor, 230/460V, 1200 RPM, 60 Hz, 7-1/2 HP, TEFC, 254TC | AJ6PFG CECP2276T254TC7 1/2 hp1180 RPM0954M----€3,955.59
BALDOR CECP2332T General Severe Duty Motor, 230/460V, 1180 RPM, 60 HZ, 10 HP, TEFC, 256TC | AJ6PFH CECP2332T256TC10 hp1800 RPM0960M----€5,060.50
BALDOR CECP2333T General Severe Duty Motor, 230/460V, 1800 RPM, 60 Hz, 15 HP, TEFC, 254TC | AJ6PFJ CECP2333T254TC15 hp-0944M8312 AWG99#12€4,324.16
BALDOR CECP2333T-4 General Severe Duty Motor, 460V, 1765 RPM, 60 HZ, 15 HP, TEFC, 254TC | AJ6PFK CECP2333T-4254TC15 hp-0944M8312 AWG33#12-
RFQ
BALDOR CECP2334T General Severe Duty Motor, 230/460V, 1800 RPM, 60 Hz, 1/3 HP, TEAO, 56 | AJ6PFL CECP2334T256TC20 hp-0952M8412 AWG99#12€4,583.32
BALDOR CECP2334T-4 General Severe Duty Motor, 460V, 1770 RPM, 60 HZ, 20 HP, TEFC, 256TC | AJ6PFM CECP2334T-4256TC20 hp-0952M8412 AWG33#12 Y€4,583.32
BALDOR CECP3581T General Severe Duty Motor, 230/460V, 1800 RPM, 60 Hz, 60 HP, ODP | AJ6PFN CECP3581T143TC--0524M7018 AWG99#18€1,420.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR CECP83587T-5 Servere Duty Motor, 575V, 1800 RPM, 60 Hz, 2 HP, 3 Phase, TEFC
€1,632.27 /unit